Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Driver Drill Chuck

3.47 (125)
Clutching Capability (mm)
1.5 to 13
Dimension L2 (mm)
56.5+/-0.5
Dimension D2 (mm)
41.5+/-0.5
Dimension D1 (mm)
30.5
Dimension L1 (mm)
72.5+/-1
Weight (g)
400
Shaft Diameter (phi mm)
6.35
Accessories
Chuck handle 13mm, hexagonal shaft shank adapter (with fixing screws)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M13-HEX6.35 39119342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 58
4 star 13
3 star 13
2 star 12
1 star 29
Review Rating: 3.47
125 Customer Reviews
The reviews are automatic translation.
machine
4
From Japan
On 2017-07-12 10:53:42
I was looking for a drill chuck. I am ambivalent.
This review is about item#39119342.
Machine repair
5
From Japan
On 2017-04-23 11:06:31
Use it in impact drill! Turning on a drill blade of 10 mm or more or attaching a hornau becomes difficult to disengage after completion of work. However, it can be used because cost performance is not inherently shaky.
This review is about item#39119342.
Cospara is good
5
From Japan
On 2017-04-17 10:01:19
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#39119342.
Motorcycle Maintenance
5
From Japan
On 2017-02-20 22:32:31
Cospa is good. If it is within the range of a motorcycle, paper hanging for paint basement can of course be used without problem with drill detachment.
This review is about item#39119342.
Unbullet
5
From Japan
On 2017-02-13 16:13:23
I'm definitely going to pay for the price, which is not the original use, but I can use it enough
This review is about item#39119342.
Drilling operation
4
From Japan
On 2017-02-10 19:39:39
I am using it for impact drivers, but it will be saved if it gets a little lighter.
This review is about item#39119342.
Machining automobile parts
5
From Japan
On 2017-01-24 16:13:13
I bought it because I wanted to add φ11 with a drill up to φ10 on hand. The price is also cheap and satisfactory.
This review is about item#39119342.
Mounting of round drill tooth on hexagon drill with mounting part
5
From Japan
On 2016-12-27 16:14:58
1. Even though it is small, it is nice to bit it up to 13φ. 2. Precise and polite finish. 3. Cheap item.
This review is about item#39119342.
Ryukichi self made
5
From Japan
On 2016-12-25 17:20:34
There is no problem at all from an institutional point of view. The price is also cheap so I am satisfied. However, although it may be a problem of drill chuck in general, is the screw of the part connecting the chuck and the hexagonal shaft not a millimeter screw? In case of diverting to other uses, it is not straightforward, it is very difficult.
This review is about item#39119342.
Track body mounting
1
From Japan
On 2016-12-13 09:29:52
I bought three and two broke without having two days. It will not be a talk, as expected, as long as stock.
This review is about item#39119342.

Related Products