Buy more than* S$200* and get FREE SHIPPING

Hand Thread Tap for Left-Hand Screw

Chamfer Lcf
1.5P
Chamfer
1.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Pitch Number of Flutes Material Screw Diameter Type Nominal Dimension Accuracy notation Thread Pitch (mm) Angle Length Lk (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Pitch Number of Flutes Material Screw Diameter Type Nominal Dimension Accuracy notation Thread Pitch (mm) Angle Length Lk (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 24 41 7 OH2 75 1.5 4 HSS (high speed steel) HSS M10 Top tap M10 - 1.5 8 - 1PC 1 HT M10x1.5(OH2)-L #3 09012726 23.99 SGD
Shipped after 2018-04-27
4 13 21 5 OH1 52 - 3 - M4 - M4 STD 0.5 7 0.5 1pc 1 HT M4 x0.5(OH1)-L #3 09012044 20.99 SGD
Shipped after 2018-04-27
5 19 33 6.2 OH2 65 - 4 - M7 - M7 STD 1 8 1 1pc 1 HT M7 x1(OH2)-L #3 09012446 19.99 SGD
Shipped after 2018-04-27
5 20 35 6.2 OH2 70 - 4 - M8 - M8 STD 0.75 8 0.75 1pc 1 HT M8 x0.75(OH2)-L #3 09012561 28.99 SGD
Shipped after 2018-04-27
5.5 22 38 7 OH2 72 - 4 - M9 - M9 STD 1 8 1 1pc 1 HT M9 x1(OH2)-L #3 09012683 32.99 SGD
Shipped after 2018-04-27
5.5 24 41 7 OH2 75 - 4 - M10 - M10 STD 1.25 8 1.25 1pc 1 HT M10 x1.25(OH2)-L #3 09012762 24.99 SGD
Shipped after 2018-04-27
5.5 24 41 7 OH2 75 - 4 - M10 - M10 STD 1 8 1 1pc 1 HT M10 x1(OH2)-L #3 09012805 31.99 SGD
Shipped after 2018-04-27
8 30 48 10.5 OH2 88 - 4 - M14 - M14 STD 1.25 11 1.25 1pc 1 HT M14 x1.25(OH2)-L #3 09013243 57.99 SGD
Shipped after 2018-04-27
11 37 55 14 OH3 100 - 4 - M18 - M18 STD 2.5 14 2.5 1pc 1 HT M18 x2.5(OH3)-L #3 09013724 85.99 SGD
Shipped after 2018-04-27
12 37 58 15 OH3 105 - 4 - M20 - M20 STD 2 15 2 1pc 1 HT M20 x2(OH3)-L #3 09014083 139.99 SGD
Shipped after 2018-04-27
13 38 63 17 OH3 115 - 4 - M22 - M22 STD 1.5 16 1.5 1pc 1 HT M22 x1.5(OH3)-L #3 09014284 149.99 SGD
Shipped after 2018-04-27
13 30 45 17 OH2 95 - 4 - M22 - M22 STD 1 16 1 1pc 1 HT M22 x1(OH2)-L #3 09014327 199.99 SGD
Shipped after 2018-04-27
19 37 47 24 OH3 105 - 4 - M32 - M32 STD 1.5 22 1.5 1pc 1 HT M32 x1.5(OH3)-L #3 09014844 369.99 SGD
Shipped after 2018-04-27
4 13 21 5 OH2 52 - 3 - M4 - M4 STD 0.7 7 0.7 1pc 1 HT M4 x0.7(OH2)-L #3 09012001 13.99 SGD
Shipped after 2018-04-27
5 22 37 6.2 OH2 70 - 4 - M8 - M8 STD 1 8 1 1pc 1 HT M8 x1(OH2)-L #3 09012525 25.99 SGD
Shipped after 2018-04-27
6.5 29 48 8.5 OH2 82 - 4 - M12 - M12 STD 1.5 9 1.5 1pc 1 HT M12 x1.5(OH2)-L #3 09012963 36.99 SGD
Shipped after 2018-04-27
11 37 55 14 OH3 100 - 4 - M18 - M18 STD 2 14 2 1pc 1 HT M18 x2(OH3)-L #3 09013767 109.99 SGD
Shipped after 2018-04-27
11 37 55 14 OH2 100 - 4 - M18 - M18 STD 1.25 14 1.25 1pc 1 HT M18 x1.25(OH2)-L #3 09013846 139.99 SGD
Shipped after 2018-04-27
11 37 58 14 OH3 105 - 4 - M19 - M19 STD 1.5 14 1.5 1pc 1 HT M19 x1.5(OH3)-L #3 09014004 139.99 SGD
Shipped after 2018-04-27
13 38 63 17 OH3 115 - 4 - M22 - M22 STD 2 16 2 1pc 1 HT M22 x2(OH3)-L #3 09014241 179.99 SGD
Shipped after 2018-04-27
15 45 71 20 OH3 130 - 4 - M27 - M27 STD 1.5 18 1.5 1pc 1 HT M27 x1.5(OH3)-L #3 09014643 259.99 SGD
Shipped after 2018-04-27
4.5 16 24 5.5 OH2 60 - 3 - M5 - M5 STD 0.9 7 0.9 1pc 1 HT M5 x0.9(OH2)-L #3 09012123 14.99 SGD
Shipped after 2018-04-27
4.5 16 24 5.5 OH2 60 - 3 - M5 - M5 STD 0.8 7 0.8 1pc 1 HT M5 x0.8(OH2)-L #3 09012166 15.99 SGD
Shipped after 2018-04-27
4.5 16 24 5.5 OH2 60 - 3 - M5 - M5 STD 0.75 7 0.75 1pc 1 HT M5 x0.75(OH2)-L #3 09012202 21.99 SGD
Shipped after 2018-04-27
4.5 19 29 6 OH2 62 - 3 - M6 - M6 STD 1 7 1 1pc 1 HT M6 x1(OH2)-L #3 09012324 15.99 SGD
Shipped after 2018-05-25
5 22 37 6.2 OH2 70 - 4 - M8 - M8 STD 1.25 8 1.25 1pc 1 HT M8 x1.25(OH2)-L #3 09012482 24.99 SGD
Shipped after 2018-04-27
5.5 22 38 7 OH2 72 - 4 - M9 - M9 STD 1.25 8 1.25 1pc 1 HT M9 x1.25(OH2)-L #3 09012647 25.99 SGD
Shipped after 2018-04-27
5.5 20 37 7 OH2 75 - 4 - M10 - M10 STD 0.75 8 0.75 1pc 1 HT M10 x0.75(OH2)-L #3 09012841 38.99 SGD
Shipped after 2018-04-27
7 29 48 9.5 OH2 88 - 4 - M13 - M13 STD 1.5 10 1.5 1pc 1 HT M13 x1.5(OH2)-L #3 09013121 68.99 SGD
Shipped after 2018-04-27
8 30 52 10.5 OH2 95 - 4 - M15 - M15 STD 2 11 2 1pc 1 HT M15 x2(OH2)-L #3 09013322 84.99 SGD
Shipped after 2018-04-27
10 30 50 12.5 OH2 95 - 4 - M16 - M16 STD 1 13 1 1pc 1 HT M16 x1(OH2)-L #3 09013566 78.99 SGD
Shipped after 2018-04-27
12 37 58 15 OH3 105 - 4 - M20 - M20 STD 2.5 15 2.5 1pc 1 HT M20 x2.5(OH3)-L #3 09014047 119.99 SGD
Shipped after 2018-04-27
15 45 71 19 OH3 130 - 4 - M25 - M25 STD 1.5 18 1.5 1pc 1 HT M25 x1.5(OH3)-L #3 09014485 229.99 SGD
Shipped after 2018-04-27
19 51 76 25 OH3 145 - 4 - M33 - M33 STD 3.5 22 3.5 1pc 1 HT M33 x3.5(OH3)-L #3 09014887 359.99 SGD
Shipped after 2018-04-27
21 57 77 28 OH3 155 - 4 - M36 - M36 STD 4 24 4 1pc 1 HT M36 x4(OH3)-L #3 09014923 409.99 SGD
Shipped after 2018-04-27
4.5 19 29 6 OH2 62 - 3 - M6 - M6 STD 0.75 7 0.75 1pc 1 HT M6 x0.75(OH2)-L #3 09012367 21.99 SGD
Shipped after 2018-04-27
4.5 15 29 6 OH1 62 - 3 - M6 - M6 STD 0.5 7 0.5 1pc 1 HT M6 x0.5(OH1)-L #3 09012403 23.99 SGD
Shipped after 2018-04-27
6.5 29 48 8.5 OH2 82 - 4 - M12 - M12 STD 1.25 9 1.25 1pc 1 HT M12 x1.25(OH2)-L #3 09013006 36.99 SGD
Shipped after 2018-04-27
8 30 50 10.5 OH2 95 - 4 - M15 - M15 STD 1 11 1 1pc 1 HT M15 x1(OH2)-L #3 09013401 85.99 SGD
Shipped after 2018-04-27
15 45 66 19 OH3 120 - 4 - M24 - M24 STD 3 18 3 1pc 1 HT M24 x3(OH3)-L #3 09014363 179.99 SGD
Shipped after 2018-04-27
15 45 66 19 OH3 120 - 4 - M24 - M24 STD 1.5 18 1.5 1pc 1 HT M24 x1.5(OH3)-L #3 09014442 179.99 SGD
Shipped after 2018-04-27
17 51 74 23 OH3 135 - 4 - M30 - M30 STD 3.5 20 3.5 1pc 1 HT M30 x3.5(OH3)-L #3 09014722 319.99 SGD
Shipped after 2018-04-27
4 13 21 5 OH2 55 - 3 - M4.5 - M4.5 STD 0.75 7 0.75 1pc 1 HT M4.5 x0.75(OH2)-L #3 09012087 17.99 SGD
Shipped after 2018-04-27
5 15 30 6.2 OH1 70 - 4 - M8 - M8 STD 0.5 8 0.5 1pc 1 HT M8 x0.5(OH1)-L #3 09012604 34.99 SGD
Shipped after 2018-04-27
10 32 52 13 OH2 100 - 4 - M17 - M17 STD 2 13 2 1pc 1 HT M17 x2(OH2)-L #3 09013602 109.99 SGD
Shipped after 2018-04-27
10 32 52 13 OH2 100 - 4 - M17 - M17 STD 1.5 13 1.5 1pc 1 HT M17 x1.5(OH2)-L #3 09013645 109.99 SGD
Shipped after 2018-04-27
10 30 50 13 OH2 95 - 4 - M17 - M17 STD 1 13 1 1pc 1 HT M17 x1(OH2)-L #3 09013681 129.99 SGD
Shipped after 2018-04-27
12 37 58 15 OH3 105 - 4 - M20 - M20 STD 1.5 15 1.5 1pc 1 HT M20 x1.5(OH3)-L #3 09014126 119.99 SGD
Shipped after 2018-04-27
4 13 21 5 OH2 52 - 3 - M4 - M4 STD 0.75 7 0.75 1pc 1 HT M4 x0.75(OH2)-L #3 09011965 14.99 SGD
Shipped after 2018-04-27
6 25 48 8 OH2 80 - 4 - M11 - M11 STD 1.5 9 1.5 1pc 1 HT M11 x1.5(OH2)-L #3 09012884 36.99 SGD
Shipped after 2018-04-27
6.5 29 48 8.5 OH2 82 - 4 - M12 - M12 STD 1.75 9 1.75 1pc 1 HT M12 x1.75(OH2)-L #3 09012927 38.99 SGD
Shipped after 2018-04-27
7 29 48 9.5 OH2 88 - 4 - M13 - M13 STD 1.75 10 1.75 1pc 1 HT M13 x1.75(OH2)-L #3 09013085 68.99 SGD
Shipped after 2018-04-27
8 30 48 10.5 OH2 88 - 4 - M14 - M14 STD 2 11 2 1pc 1 HT M14 x2(OH2)-L #3 09013164 49.99 SGD
Shipped after 2018-04-27
11 30 50 14 OH2 95 - 4 - M18 - M18 STD 1 14 1 1pc 1 HT M18 x1(OH2)-L #3 09013882 139.99 SGD
Shipped after 2018-04-27
11 37 58 14 OH3 105 - 4 - M19 - M19 STD 2.5 14 2.5 1pc 1 HT M19 x2.5(OH3)-L #3 09013925 139.99 SGD
Shipped after 2018-04-27
15 45 71 20 OH3 130 - 4 - M26 - M26 STD 1.5 18 1.5 1pc 1 HT M26 x1.5(OH3)-L #3 09014521 239.99 SGD
Shipped after 2018-04-27
15 45 71 20 OH3 130 - 4 - M27 - M27 STD 3 18 3 1pc 1 HT M27 x3(OH3)-L #3 09014564 259.99 SGD
Shipped after 2018-04-27
15 45 71 20 OH3 130 - 4 - M27 - M27 STD 2 18 2 1pc 1 HT M27 x2(OH3)-L #3 09014607 279.99 SGD
Shipped after 2018-04-27
17 45 74 23 OH3 135 - 4 - M30 - M30 STD 2 20 2 1pc 1 HT M30 x2(OH3)-L #3 09014765 359.99 SGD
Shipped after 2018-04-27
17 45 60 23 OH3 130 - 4 - M30 - M30 STD 1.5 20 1.5 1pc 1 HT M30 x1.5(OH3)-L #3 09014801 319.99 SGD
Shipped after 2018-04-27
4.5 15 24 5.5 OH1 60 - 3 - M5 - M5 STD 0.5 7 0.5 1pc 1 HT M5 x0.5(OH1)-L #3 09012245 21.99 SGD
Shipped after 2018-04-27
4.5 17 25 5.5 OH2 60 - 3 - M5.5 - M5.5 STD 0.9 7 0.9 1pc 1 HT M5.5 x0.9(OH2)-L #3 09012281 21.99 SGD
Shipped after 2018-04-27
6.5 29 48 8.5 OH2 82 - 4 - M12 - M12 STD 1 9 1 1pc 1 HT M12 x1(OH2)-L #3 09013042 43.99 SGD
Shipped after 2018-04-27
8 30 48 10.5 OH2 88 - 4 - M14 - M14 STD 1 11 1 1pc 1 HT M14 x1(OH2)-L #3 09013286 61.99 SGD
Shipped after 2018-04-27
10 32 52 12.5 OH2 95 - 4 - M16 - M16 STD 2 13 2 1pc 1 HT M16 x2(OH2)-L #3 09013444 61.99 SGD
Shipped after 2018-04-27
11 37 55 14 OH2 100 - 4 - M18 - M18 STD 1.5 14 1.5 1pc 1 HT M18 x1.5(OH2)-L #3 09013803 85.99 SGD
Shipped after 2018-04-27
12 30 51 15 OH2 95 - 4 - M20 - M20 STD 1 15 1 1pc 1 HT M20 x1(OH2)-L #3 09014162 159.99 SGD
Shipped after 2018-04-27
13 38 63 17 OH3 115 - 4 - M22 - M22 STD 2.5 16 2.5 1pc 1 HT M22 x2.5(OH3)-L #3 09014205 139.99 SGD
Shipped after 2018-04-27
15 45 66 19 OH3 120 - 4 - M24 - M24 STD 2 18 2 1pc 1 HT M24 x2(OH3)-L #3 09014406 239.99 SGD
Shipped after 2018-04-27
8 30 48 10.5 OH2 88 - 4 - M14 - M14 STD 1.5 11 1.5 1pc 1 HT M14 x1.5(OH2)-L #3 09013207 49.99 SGD
Shipped after 2018-04-27
8 30 52 10.5 OH2 95 - 4 - M15 - M15 STD 1.5 11 1.5 1pc 1 HT M15 x1.5(OH2)-L #3 09013365 84.99 SGD
Shipped after 2018-04-27
10 32 52 12.5 OH2 95 - 4 - M16 - M16 STD 1.5 13 1.5 1pc 1 HT M16 x1.5(OH2)-L #3 09013487 63.99 SGD
Shipped after 2018-04-27
10 32 52 12.5 OH2 95 - 4 - M16 - M16 STD 1.25 13 1.25 1pc 1 HT M16 x1.25(OH2)-L #3 09013523 94.99 SGD
Shipped after 2018-04-27
11 37 58 14 OH3 105 - 4 - M19 - M19 STD 2 14 2 1pc 1 HT M19 x2(OH3)-L #3 09013961 159.99 SGD
Shipped after 2018-04-27
17 45 60 21 OH3 130 - 4 - M28 - M28 STD 1.5 20 1.5 1pc 1 HT M28 x1.5(OH3)-L #3 09014686 279.99 SGD
Shipped after 2018-04-27
2.5 8 - 3 OH1 36 - 3 - M1.7 - M1.7 STD 0.35 5 0.35 1pc 1 HT M1.7 x0.35(OH1)-L #3 09011563 32.99 SGD
Shipped after 2018-04-27
2.5 8 - 3 OH1 42 - 3 - M2.3 - M2.3 STD 0.25 5 0.25 1pc 1 HT M2.3 x0.25(OH1)-L #3 09011721 35.99 SGD
Shipped after 2018-04-27
2.5 9.5 - 3 OH1 44 - 3 - M2.6 - M2.6 STD 0.45 5 0.45 1pc 1 HT M2.6 x0.45(OH1)-L #3 09011764 18.99 SGD
Shipped after 2018-04-27
3.2 11 19 4 OH1 46 - 3 - M3 - M3 STD 0.6 6 0.6 1pc 1 HT M3 x0.6(OH1)-L #3 09011807 14.99 SGD
Shipped after 2018-04-27
3.2 11 19 4 OH1 46 - 3 - M3 - M3 STD 0.5 6 0.5 1pc 1 HT M3 x0.5(OH1)-L #3 09011843 14.99 SGD
Shipped after 2018-04-27
2.5 7 - 3 OH1 34 - 3 - M1.4 - M1.4 STD 0.3 5 0.3 1pc 1 HT M1.4 x0.3(OH1)-L #3 09011527 32.99 SGD
Shipped after 2018-04-27
2.5 8 - 3 OH1 40 - 3 - M2 - M2 STD 0.25 5 0.25 1pc 1 HT M2 x0.25(OH1)-L #3 09011642 36.99 SGD
Shipped after 2018-04-27
3.2 10 19 4 OH1 46 - 3 - M3 - M3 STD 0.35 6 0.35 1pc 1 HT M3 x0.35(OH1)-L #3 09011886 23.99 SGD
Shipped after 2018-04-27
2.5 8 - 3 OH1 40 - 3 - M2 - M2 STD 0.4 5 0.4 1pc 1 HT M2 x0.4(OH1)-L #3 09011606 27.99 SGD
Shipped after 2018-04-27
2.5 9.5 - 3 OH1 42 - 3 - M2.3 - M2.3 STD 0.4 5 0.4 1pc 1 HT M2.3 x0.4(OH1)-L #3 09011685 23.99 SGD
Shipped after 2018-04-27
3.2 13 20 4 OH1 48 - 3 - M3.5 - M3.5 STD 0.6 6 0.6 1pc 1 HT M3.5 x0.6(OH1)-L #3 09011922 16.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products