Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Piston Kit

3.62 (13)
...see all>
Product Options
ADD TO CART
Size Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58.5mm 4VP-E1631-10-A0 1Set 1 MOPKY-19 39120216 -
Discontinued
[x]
STD 3VR-11631-00-96 1Set 1 MOPKY-10S 39120182 23.99 SGD
N/A
58mm 4VP-E1631-10-A0 1Set 1 MOPKY-13 39120225 -
Discontinued
[x]
STD 4VP-E1631-10-A0 1Set 1 MOPKY-06S 39120164 42.99 SGD
Shipped after 2018-05-08
STD 3CP-11631-00-96 1Set 1 MOPKY-01S 39120146 18.99 SGD
In stock
STD 13110-GBL-000 1Set 1 MOPKH-05S 39120051 -
Discontinued
[x]
STD 12110-41D01-0F0 1Set 1 MOPKS-03S 39120243 23.99 SGD
N/A
45mm 13110-GE2-890 1Set 1 MOPKH-13 39120137 34.99 SGD
Shipped after 2018-05-09
STD 12110-40D10-0F0 1Set 1 MOPKS-01S 39120234 18.99 SGD
In stock
STD 13101-GW2-000 1Set 1 MOPKH-01S 39120033 18.99 SGD
In stock
43mm 13101-GW2-000 1Set 1 MOPKH-03 39120042 23.99 SGD
In stock
56mm 4VP-E1631-10-A0 1Set 1 MOPKY-08 39120173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 3
Review Rating: 3.62
13 Customer Reviews
The reviews are automatic translation.
Repair of the shelf failed Verde engine
4
From Japan
On 2017-12-16 21:23:32
Although it does not go up to the quality until impressed by the details, it can be used enough as a substitute for normal parts. The skirt cut part is slightly torn away, but it is a level that you can put it as it is without chamfering, and you should cut it if you care. Do not expect much as much as the amount is monetary, use only if you are nervous about quality, let's use a genuine piston and piston ring for a price about 5 times.
This review is about item#39120234.
Used for overhaul of Dio
5
From Japan
On 2017-11-16 19:01:52
The size was perfect and there was no problem. Also, I would like to ask for oh.
This review is about item#39120033.
Used for overhaul
3
From Japan
On 2017-09-13 21:57:04
It is easy to understand if the size of the diameter is written, but it was wrong because I did not write it.
This review is about item#39120234.
Vehicle for sale
5
From Japan
On 2016-11-17 01:13:04
Although I am using it many times, it is quite a problem with a very good product.
This review is about item#39120033.
For maintenance of old engines
5
From Japan
On 2016-08-16 09:53:43
There is no such thing as such.
This review is about item#39120033.
Replacement of motorcycle parts
1
From Japan
On 2016-07-10 01:32:47
Even though there is a "LEAD 50 (AF 20)" in the conformity model, the diameter is too large to fit. I want you to exchange!
This review is about item#39120042.
As a replacement piston
1
From Japan
On 2016-05-26 21:17:43
It was tight in the cylinder of KN project and it did not enter. Even if I think to divert only the piston ring, it is impossible because the shape is different.
This review is about item#39120042.
Maintenance of commuting cars
3
From Japan
On 2016-03-08 02:40:21
Although the ring is also cheesy with the burr multipoint from the genuine article, the accuracy of the outside diameter seems to be neat. I am glad that there is 0.5 over size etc.
This review is about item#39120164.
Repair
5
From Japan
On 2016-01-29 09:41:35
I always use it for repair. I think that it is enough for everyday life unless it is running in sports.
This review is about item#39120033.
Pure piston substitution
4
From Japan
On 2015-03-18 19:22:04
It is a JCC piston made by Taiwan though there is no brand item. I am satisfied with the price.
This review is about item#39120146.

Related Products