Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Main Compatible Vehicle Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Jesty 125 (5CA) 59mm 1Set 1 MOGSY-11 39120417 21.99 SGD
Shipped after 2018-05-09
JOG/EX/Z/ZR(3YK) 46mm 1Set 1 MOGSY-03 39120365 7.99 SGD
Shipped after 2018-05-11
JOG/EX/Z/ZR(3YK) 44mm 1Set 1 MOGSY-02 39120356 7.99 SGD
Shipped after 2018-05-11
Address V100 (CE11A) 55.5mm 1Set 1 MOGSS-04 39120471 5.99 SGD
Shipped after 2018-05-09
Sepia ZZ (CA1EB / EC) 45mm 1Set 1 MOGSS-02 39120453 4.99 SGD
Shipped after 2018-05-11
Lead 90 (HF05) 50mm 1Set 1 MOGSH-10 39120313 4.99 SGD
In stock
Address V100 (CE11A) 55mm 1Set 1 MOGSS-05 39120487 7.99 SGD
Shipped after 2018-05-11
Grand AXIS100 (5FA) 58.5mm 1Set 1 MOGSY-19 39120435 11.99 SGD
Shipped after 2018-05-11
JOG90(3WF) 55mm 1Set 1 MOGSY-14 39120426 -
Discontinued
[x]
Super DIO SR / ZX (AF28) 49mm 1Set 1 MOGSH-03 39120277 4.99 SGD
In stock
Mate V50 (3AC) STD 1Set 1 MOGSY-09S 39120401 3.99 SGD
In stock
ADDRESS V100 (CE11A) STD 1Set 1 MOGSS-03S 39120462 3.99 SGD
In stock
Super DIO SR / Zx (AF28) 43mm 1Set 1 MOGSH-02 39120261 4.99 SGD
In stock
Live DIO / J (AF34) 47mm 1Set 1 MOGSH-05 39120286 4.99 SGD
In stock
Grand AxIS100 (5FA) 55mm 1Set 1 MOGSY-05 39120383 4.99 SGD
Shipped after 2018-05-11
NSR50(AC10) 46mm 1Set 1 MOGSH-11 39120322 5.99 SGD
In stock
Lead 50 (AF20) 46mm 1Set 1 MOGSH-08 39120295 4.99 SGD
In stock
Grand AxIS100 (5FA) 56mm 1Set 1 MOGSY-06 39120392 4.99 SGD
Shipped after 2018-05-11
NSR50(AC10) STD 1Set 1 MOGSH-12 39120331 5.99 SGD
In stock
Super Dio SR/ZX (AF28) STD 1Set 1 MOGSH-01S 39120252 3.99 SGD
In stock
LEAD 90 (HF05) STD 1Set 1 MOGSH-09S 39120304 -
Discontinued
[x]
JOG/EX/Z/ZR(3YK) STD 1Set 1 MOGSY-01S 39120347 3.99 SGD
In stock
GRAND AXIS100(5FA) STD 1Set 1 MOGSY-04S 39120374 3.99 SGD
In stock
SEPIA ZZ (CA1EB/ EC) STD 1Set 1 MOGSS-01S 39120444 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
For mate V50 engine OH
5
From Japan
On 2018-02-10 19:07:18
This price is a price that you can exchange without fuss without having to reuse it at the time of maintenance.
This review is about item#39120401.
Engine maintenance of a scooter
5
From Japan
On 2018-01-25 16:01:38
We are very satisfied with gasket set in cheap price. And with EX gasket
This review is about item#39120252.
Mounting on address V100 (CE11)
4
From Japan
On 2018-01-05 11:17:57
I used it for engine overhaul. I think if you can display the tightening torque.
This review is about item#39120462.
There is no madness in size and it is of sufficient quality.
5
From Japan
On 2017-12-16 21:29:09
Originally, I thought whether to make our own head gasket with aluminum plate, but if you think about labor and material cost, it is clever to buy this without hesitating. Besides the head gasket, with cylinder gasket, muffler gasket is also attached 200 yen Is not that astonishingly high spa?
This review is about item#39120444.
I used it for overhaul
5
From Japan
On 2017-08-13 15:04:57
I bought it for overhaul. I think that it is inexpensive and very good.
This review is about item#39120252.
I used stocks since I used other items first.
4
From Japan
On 2017-07-01 02:45:05
I feel like I am with the product I used so far so I think that there is no problem.
This review is about item#39120322.
Motorcycle Maintenance
4
From Japan
On 2017-02-13 20:44:34
I use cylinder gaskets mostly, so I do not need the base and muffler, but ... I am very happy if there is a different size (57 mm etc).
This review is about item#39120383.
Engine overhaul
3
From Japan
On 2017-01-20 21:10:13
If it is a disposable one, there is nothing to come cheap, tentatively, there is no error in the bolt through hole of the cylinder and the head, so it can be used with confidence
This review is about item#39120252.
Motorcycle maintenance
5
From Japan
On 2016-09-10 02:15:50
I used it for engine overhaul but it is good without compression leakage.
This review is about item#39120277.
Used when changing piston
5
From Japan
On 2016-07-20 16:44:29
I am satisfied with this price in 3 points. Since I just exchanged it, I think that it will be necessary further tightening in the future, but there is no compression leakage even now and there is no problem. I will use it next time.
This review is about item#39120252.

Related Products