Buy more than* S$200* and get FREE SHIPPING

PS plastic spur gear module 1.5 J series (finished product type)

Total Length G (mm)
25
Boss Length F (mm)
10
Face Width (E)(mm)
15
Surface Hardness
115-120HRR
Pressure Angle (Degree)
20
Module
1.5
Material
MC901
...see all>
Product Options
ADD TO CART
Standard Diameter C (mm) Tip Diameter D (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter C (mm) Tip Diameter D (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 51 40 10 0.044 32 S1T *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS1.5-32J10 39121275 61.79 SGD
Shipped after 2017-12-22
36 39 28 12 0.022 24 S1K *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS1.5-24J12 39120925 49.54 SGD
Shipped after 2017-12-22
37.5 40.5 30 10 0.026 25 S1T *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS1.5-25J10 39120961 50.83 SGD
Shipped after 2017-12-22
72 75 45 14 0.084 48 S1K *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS1.5-48J14 39121801 72.55 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products