Buy more than* S$200* and get FREE SHIPPING

SS Spur Gear Module 2.5 J Series (Completed Type)

Caution
* We do not re-black dye the additional engineering division.
Total Length G (mm)
37
Boss Length F (mm)
12
Tolerance A
H7
Face Width (E)(mm)
25
Pressure Angle (Degree)
20
Module
2.5
Shape
S1K
Material
S45C
...see all>
Product Options
ADD TO CART
Mounting Screw Hole Size Standard Diameter C (mm) Tip Diameter D (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Keyay Depth Screw Hole J (mm) Keyway Fluet Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Hole Size Standard Diameter C (mm) Tip Diameter D (mm) Boss Diameter B (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Keyay Depth Screw Hole J (mm) Keyway Fluet Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 50 55 40 22 0.39 20 2.8 6 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-20J22 39135223 57.26 SGD
Shipped after 2017-11-29
- 67.5 72.5 60 20 0.87 27 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-27J20 39135756 74.57 SGD
Shipped after 2017-11-29
- 52.5 57.5 42 20 0.46 21 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-21J20 39135275 57.96 SGD
Shipped after 2017-11-29
M5 75 80 65 20 1.07 30 2.8 6 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-30J20 39136081 79.63 SGD
Shipped after 2017-11-29
- 47.5 52.5 39 18 0.38 19 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-19J18 39135135 54.12 SGD
Shipped after 2017-12-01
- 90 95 70 22 1.49 36 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-36J22 39136562 82.67 SGD
Shipped after 2017-12-01
- 30 35 23 12 0.14 12 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-12J12 39134864 22.88 SGD
Shipped after 2017-12-01
- 45 50 38 20 0.32 18 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-18J20 39135092 53.43 SGD
Shipped after 2017-12-01
- 37.5 42.5 30 15 0.23 15 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-15J15 39134934 29.40 SGD
Shipped after 2017-11-29
- 67.5 72.5 60 22 0.85 27 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-27J22 39135765 69.82 SGD
Shipped after 2017-11-29
- 67.5 72.5 60 25 0.81 27 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-27J25 39135774 69.82 SGD
Shipped after 2017-11-29
- 70 75 60 25 0.87 28 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-28J25 39135887 76.20 SGD
Shipped after 2017-11-29
- 72.5 77.5 62 15 1.03 29 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS2.5-29J15 39135932 56.50 SGD
Shipped after 2017-11-29
ADD TO CART

Related Products