Buy more than* S$200* and get FREE SHIPPING

Power Relay G7J

5.00 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Maximum Contact Voltage (V) Release Voltage Weight (g) Maximun Contact Current (A) Maximum Switching Frequency (times/hour)/rated load Ambient Humidity Maximum Switching Frequency (times/hour)/mechanical Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Maximum Voltage (V) Contact Mechanism Insulation Resistance (Mohm) Power Consumption (VA, W) Contact Materials Rated Current (A) Terminal Shape Contact Arrangement Operating Voltage Rated Voltage (V) Impact Resistance Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Contact Voltage (V) Release Voltage Weight (g) Maximun Contact Current (A) Maximum Switching Frequency (times/hour)/rated load Ambient Humidity Maximum Switching Frequency (times/hour)/mechanical Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Maximum Voltage (V) Contact Mechanism Insulation Resistance (Mohm) Power Consumption (VA, W) Contact Materials Rated Current (A) Terminal Shape Contact Arrangement Operating Voltage Rated Voltage (V) Impact Resistance Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - -   1PC 1 G7J-4A-B DC12 39070114 28.99 SGD
In stock
- - - - - - - - - - - - - - - - - - -   1PC 1 G7J-4A-B AC100/120 39070096 28.99 SGD
In stock
AC250, DC125 15% or more of the rated voltage About 165 (A contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break 1000 or more (DC500V) About 1.8 to 2.6 Ag alloy (A contact) 25, (b contact) 8 Screw terminal 2a2b 75% of the rated voltage AC100/120 (Between coil and contacts) 10000   1PC 1 G7J-2A2B-B AC100/120 39070001 28.99 SGD
In stock
AC250, DC125 10% or more of the rated voltage About 165 (A contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break 1000 or more (DC500V) About 2.0 Ag alloy (A contact) 25, (b contact) 8 Screw terminal 2a2b 75% of the rated voltage DC24 (Between coil and contacts) 10000   1PC 1 G7J-2A2B-B DC24 39070035 28.99 SGD
In stock
AC250, DC125 15% or more of the rated voltage About 140 (A contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break 1000 or more (DC500V) About 1.8 to 2.6 Ag alloy (A contact) 25, (b contact) 8 Tab terminal (pin # 250) 4a 75% of the rated voltage AC200/240 (Between coil and contacts) 10000   1PC 1 G7J-4A-T AC200/240 39070166 28.99 SGD
In stock
AC250,DC125 15% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 4a 75% or more of rated voltage AC200/240 (Between coil and contacts) 10000   1PC 1 G7J-4A-B AC200/240 39070105 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 4a 75% or more of rated voltage DC24 (Between coil and contacts) 10000   1PC 1 G7J-4A-B DC24 39070123 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 3a1b 75% or more of rated voltage DC24 (Between coil and contacts) 10000   1PC 1 G7J-3A1B-B DC24 39070062 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Printed circuit board terminal 4a 75% or more of rated voltage DC12 (Between coil and contacts) 10000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7J-4A-P DC12 39070132 28.99 SGD
Shipped after 2018-05-02
AC250,DC125 15% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 2a2b 75% or more of rated voltage AC200/240 (Between coil and contacts) 10000   1PC 1 G7J-2A2B-B AC200/240 39070017 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 2a2b 75% or more of rated voltage DC12 (Between coil and contacts) 10000   1PC 1 G7J-2A2B-B DC12 39070026 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Printed circuit board terminal 2a2b 75% or more of rated voltage DC24 (Between coil and contacts) 10000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7J-2A2B-P DC24 39070044 28.99 SGD
Shipped after 2018-05-02
AC250,DC125 15% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Tab terminal (terminal # 250) 4a 75% or more of rated voltage AC100/120 (Between coil and contacts) 10000   1PC 1 G7J-4A-T AC100/120 39070157 28.99 SGD
In stock
AC250,DC125 15% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Tab terminal (terminal # 250) 3a1b 75% or more of rated voltage AC100/120 (Between coil and contacts) 10000   1PC 1 G7J-3A1B-T AC100/120 39070071 28.99 SGD
In stock
AC250,DC125 15% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Tab terminal (terminal # 250) 3a1b 75% or more of rated voltage AC200/240 (Between coil and contacts) 10000   1PC 1 G7J-3A1B-T AC200/240 39070087 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Printed circuit board terminal 4a 75% or more of rated voltage DC24 (Between coil and contacts) 10000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7J-4A-P DC24 39070141 28.99 SGD
Shipped after 2018-05-02
AC250,DC125 15% or more of rated voltage About165 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About 1.8 to 2.6 Ag alloy (a contact) 25, (b contact) 8 Screw terminals for 3a1b 75% or more of rated voltage AC100/120 (Between coil and contacts) 10000   1PC 1 G7J-3A1B-B AC100/120 39070053 28.99 SGD
In stock
AC250,DC125 10% or more of rated voltage About140 (a contact) 25, (b contact) 8 1800 5 to 85%RH 1800 DC24V 100mA 110% of the rated voltage Single contact, double break More than 1000 (DC500V) About2.0 Ag alloy (a contact) 25, (b contact) 8 Tab terminal (terminal # 250) 4a 75% or more of rated voltage DC24 (Between coil and contacts) 10000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7J-4A-T DC24 39070175 28.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Power on / off with load of several KW
5
From Japan
On 2018-01-05 09:09:52
I use it to turn on / off the load of several KW, but I chose it with reliability of Omron.
This review is about item#39070114.
Replacement of deteriorated relay
5
From Japan
On 2017-12-21 09:38:14
Since it became necessary in a hurry, we ordered it, and in the next day we arrived in time for maintenance.
This review is about item#39070096.
Electrical opening and closing of solar photovoltaic generation
5
From Japan
On 2017-11-08 15:42:43
I am very satisfied, I am looking forward to how much durability it is.
This review is about item#39070026.
Solar charge control circuit.
5
From Japan
On 2017-10-13 15:22:38
It is used for circuit for opening / closing about 20 A at 12 VDC, but it can be used normally without problems.
This review is about item#39070035.
Control of heating equipment
5
From Japan
On 2017-07-09 22:56:42
Combined with an external time switch, 1.5 KW heating equipment is turned off automatically at night, and it is used for control to turn on automatically in the morning. It became very convenient.
This review is about item#39070096.
Replacement of control panel parts
5
From Japan
On 2016-08-31 16:27:55
I was looking for a relay by withdrawing Panasonic. It was compatible and saved.
This review is about item#39070096.
When an abnormally high voltage is applied to a fishing boat fishing lamp, disconnect it from the circuit for lamp protection.
5
From Japan
On 2016-08-29 19:17:31
It worked perfectly as designed.
This review is about item#39070062.
For control of construction machine
5
From Japan
On 2016-07-12 07:26:16
You can order by one piece. It is versatile and can be used for many purposes.
This review is about item#39070123.
Used as power supply for communication equipment
5
From Japan
On 2015-07-13 23:09:19
The making is reliable, the number of circuits is large, so you can increase the current, the price is reasonable.
This review is about item#39070123.
3 phase 200 V hot water tank power on / off
5
From Japan
On 2014-12-08 15:00:31
3.5 Scale crimp terminal can be screwed and it is perfect.
This review is about item#39070096.

Related Products