Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Ambient Humidity Contact Arrangement Rated Voltage (V) Maximum Load Current (A) Weight (g) Acquisition Standard Insulation Resistance (Mohm) Impact Resistance (m/s2) Insulation Method Zero Cross Function Operating Voltage Input Impedance (ohm) Release Voltage Leakage Current (mA) Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Indicating Lamp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Contact Arrangement Rated Voltage (V) Maximum Load Current (A) Weight (g) Acquisition Standard Insulation Resistance (Mohm) Impact Resistance (m/s2) Insulation Method Zero Cross Function Operating Voltage Input Impedance (ohm) Release Voltage Leakage Current (mA) Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Indicating Lamp Terminal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 to 85%RH 1a DC5 (At 40 deg C) 3, (at 80 deg C) 0.5 15 UL ? CSA ? TUV standard 1000 or more (by DC500V mega) 1000 Photo triac coupler system There DC4V following 300+/-20% DC1V or more 1.5 or less (AC200V) AC75 to 264 1.6V (RMS) following (Range) DC4 to 6 45 (60Hz, 1 cycle) AC100 to 240 Without 9.8N/10s strength tensile   1PC 1 G3M-203P-UTU-1 DC5 39065932 13.99 SGD
In stock
45 to 85%RH 1a DC24 (At 40 deg C) 3, (at 80 deg C) 0.5 15 UL CSA TUV standard More than 1000 (at DC500V mega) 1000 Phototriac coupler method There DC19.2V following 1.6k+/-20% DC1V more 1.5 or less (at AC200V) AC75 to 264 1.6V (RMS) following (Range) DC19.2 to 28.8 45 (60Hz, 1 cycle) AC100 to 240 None Strength 9.8N / 10s tensile   1PC 1 G3M-203P-UTU-1 DC24 46625713 16.99 SGD
Shipped after 2018-04-27
45 to 85%RH 1a DC12 (At 40 deg C) 3, (at 80 deg C) 0.5 15 UL CSA TUV standard More than 1000 (at DC500V mega) 1000 Phototriac coupler method There DC9.6V following 800+/-20% DC1V more 1.5 or less (at AC200V) AC75 to 264 1.6V (RMS) following (Range) DC9.6 to 14.4 45 (60Hz, 1 cycle) AC100 to 240 None Strength 9.8N / 10s tensile   1PC 1 G3M-203P-UTU-1 DC12 46625704 16.99 SGD
Shipped after 2018-05-11
45-85%RH, 45-85%RH 1a, 1a DC12, DC12 - - - - 1000, 1000 - - - 800+/-20%, 800+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-DC12 46625616 15.99 SGD
Shipped after 2018-04-27
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-UTU-1-DC12 46625643 15.99 SGD
Shipped after 2018-06-29
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-4-DC12V 46625783 21.99 SGD
Shipped after 2018-05-10
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-4-DC24V 46625853 24.99 SGD
Shipped after 2018-06-29
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-4-DC5V 46625923 24.99 SGD
Shipped after 2018-05-10
45-85%RH, 45-85%RH 1a, 1a DC5, DC5 - - - - 1000, 1000 - - - 300+/-20%, 300+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-DC5 46625573 16.99 SGD
Shipped after 2018-04-26
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-UTU-1-4-DC24 46625686 16.99 SGD
Shipped after 2018-05-10
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-UTU-1-4-DC5 46625695 16.99 SGD
Shipped after 2018-04-27
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-4-DC12V 46625722 25.99 SGD
Shipped after 2018-04-27
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-4-DC5V 46625801 21.99 SGD
Shipped after 2018-05-10
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-DC12V 46625817 21.99 SGD
Shipped after 2018-04-27
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-DC5V 46625957 24.99 SGD
Shipped after 2018-04-27
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-DC5V 46625896 24.99 SGD
Shipped after 2018-05-10
45-85%RH, 45-85%RH 1a, 1a DC24, DC24 - - - - 1000, 1000 - - - 1.6k+/-20%, 1.6k+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-DC24 46625625 15.99 SGD
Shipped after 2018-04-27
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-DC12V 46625756 25.99 SGD
Shipped after 2018-04-26
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-DC5V 46625774 26.99 SGD
Shipped after 2018-04-26
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-DC24V 46625826 21.99 SGD
Shipped after 2018-04-27
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-DC5V 46625835 21.99 SGD
Shipped after 2018-04-27
45-85%RH, 45-85%RH 1a, 1a DC12, DC12 - - - - 1000, 1000 - - - 800+/-20%, 800+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - -   1pc 1 G3M-203P-4-DC12 46625521 17.99 SGD
Shipped after 2018-05-10
45-85%RH, 45-85%RH 1a, 1a DC24, DC24 - - - - 1000, 1000 - - - 1.6k+/-20%, 1.6k+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-DC24 46625564 16.99 SGD
Shipped after 2018-04-27
45-85%RH, 45-85%RH 1a, 1a DC12, DC12 - - - - 1000, 1000 - - - 800+/-20%, 800+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - -   1pc 1 G3M-203PL-4-DC12 46625582 15.99 SGD
Shipped after 2018-05-10
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-4-DC5V 46625862 24.99 SGD
Shipped after 2018-04-27
45-85%RH, 45-85%RH 1a, 1a DC24, DC24 - - - - 1000, 1000 - - - 1.6k+/-20%, 1.6k+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - -   1pc 1 G3M-203P-4-DC24 46625537 17.99 SGD
Shipped after 2018-04-27
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-UTU-1-DC5 46625661 15.99 SGD
Shipped after 2018-05-07
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-UTU-1-4-DC12 46625677 16.99 SGD
Shipped after 2018-05-15
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-4-DC24V 46625731 25.99 SGD
Shipped after 2018-05-15
- - DC5, DC5 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-4-DC5V 46625747 26.99 SGD
Shipped after 2018-04-26
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-4-DC24V 46625792 21.99 SGD
Shipped after 2018-05-10
45-85%RH, 45-85%RH 1a, 1a DC5, DC5 - - - - 1000, 1000 - - - 300+/-20%, 300+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - -   1pc 1 G3M-203P-4-DC5 46625546 17.99 SGD
Shipped after 2018-04-27
45-85%RH, 45-85%RH 1a, 1a DC12, DC12 - - - - 1000, 1000 - - - 800+/-20%, 800+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203P-DC12 46625555 16.99 SGD
In stock
45-85%RH, 45-85%RH 1a, 1a DC24, DC24 - - - - 1000, 1000 - - - 1.6k+/-20%, 1.6k+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - -   1pc 1 G3M-203PL-4-DC24 46625591 15.99 SGD
Shipped after 2018-05-10
45-85%RH, 45-85%RH 1a, 1a DC5, DC5 - - - - 1000, 1000 - - - 300+/-20%, 300+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-4-DC5 46625607 15.99 SGD
Shipped after 2018-05-10
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-DC24V 46625765 25.99 SGD
Shipped after 2018-04-27
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-4-DC12V 46625844 24.99 SGD
Shipped after 2018-06-29
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-DC12V 46625932 24.99 SGD
Shipped after 2018-05-10
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-DC24V 46625941 24.99 SGD
Shipped after 2018-05-11
45-85%RH, 45-85%RH 1a, 1a DC5, DC5 - - - - 1000, 1000 - - - 300+/-20%, 300+/-20% - - AC75-264, AC75-264 - - - AC100-240, AC100-240 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-DC5 46625634 15.99 SGD
Shipped after 2018-05-10
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-203PL-UTU-1-DC24 46625652 15.99 SGD
Shipped after 2018-05-07
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-DC12V 46625871 24.99 SGD
Shipped after 2018-06-29
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205PL-VD-1-DC24V 46625887 24.99 SGD
Shipped after 2018-06-29
- - DC12, DC12 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-4-DC12V 46625905 24.99 SGD
Shipped after 2018-06-29
- - DC24, DC24 - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G3M-205P-VD-1-4-DC24V 46625914 24.99 SGD
Shipped after 2018-05-10
ADD TO CART

Related Products