Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Glass HG-5

3.25 (4)
Material (lens)
Polycarbonate
Weight (g)
27
...see all>
Product Options
ADD TO CART
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Smoke 1PC 1 HG-5S 39119771 30.99 SGD
In stock
Clear 1PC 1 HG-5C 39119787 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used everyday instead of sunglasses
2
From Japan
On 2017-10-03 09:05:12
I am a 177 cm man. The view near the upper end seems to be underwater. It should be attached to the pitat face, but the sun is easy to insert from the top. The condition of scratches is still unknown.
This review is about item#39119771.
During machine maintenance
5
From Japan
On 2016-10-19 18:10:53
Even if it takes a long time, my ears do not hurt, my eyes are not tired, light, eyelashes are not hit, it's Very Good!
This review is about item#39119787.
For cycling
1
From Japan
On 2015-03-18 14:32:07
The distortion of the lens surroundings is greatly upward, and it is unpleasant when it is on cycling which is seen as moderately up and down.
This review is about item#39119787.
Protective eyewear
5
From Japan
On 2013-10-25 21:44:30
Unlike ordinary protective eyeglasses, it is cool
This review is about item#39119787.

Related Products