The reviews are automatic translation.
Exchange for toilet seat cracks
From Japan
On 2018-04-08 17:23:13
It is made quite solidly, the product itself is satisfied, but the rubber of the base is too soft and hard to fit. It will take time to fix well as moving the toilet seat a little as it will be misaligned. I think that improvement of rubber for toilet seat fixing is necessary.
Uwa pig broke, so exchange.
From Japan
On 2018-03-01 14:57:28
It is economical, it is good ...
For apartments
From Japan
On 2018-02-04 14:52:44
It feels shiny and comfortable.
It is also nice that the seat surface is slightly curved inward.
Adjustment of packing is a little troublesome,
Because it is a simple specification just to stop with a screw,
I think that it may be exchanged again if it becomes dirty.
It was used as a replacement for cracked toilet seat.
From Japan
On 2018-01-18 15:18:33
It became necessary in a hurry, but it was saved with prompt arrangement. It was rizzy bull as well. It is comparable to texture.
Consumables exchanges
From Japan
On 2018-01-08 17:59:34
It is very usable. I also want to buy it.
When toilet seat crack is replaced
From Japan
On 2017-09-04 15:58:45
Easy installation, size was perfect and was fine.
And it was cheap and very helpful.
toilet
From Japan
On 2017-08-27 10:04:46
Because it is inexpensive, it is suitable for regular replacement. I will expect that inexpensive goods will come out that will close off flufflessly without closing with burn.
Exchange of toilet seat of apartment
From Japan
On 2017-08-10 19:13:55
I think that it is good for the amount of money, but I would like attachment tools like other companies
Exchange from old toilet seat
From Japan
On 2017-07-06 10:25:30
Very firm making, the product itself is satisfied. However, the rubber of the base is hard to be fitted. It will take time to fix well as moving the toilet seat a little as it will be misaligned. I think that it should be integrated.
Crack exchange
From Japan
On 2017-06-06 07:08:44
As soon as it is replaced, claiming "Why can you attach something like this?" We exchanged for TOTO goods.