Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pillow Type Unit

4.64 (42)
Specification
SR type sticker (Standard type sticker)
...see all>
Product Options
ADD TO CART
Dimension S (mm) Standard rated load Cor (kN) Dimensions A (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Shaft Diameter d (phi mm) Bearing Number Dimensions N1(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Designation Number of the Bearing Housing Load Classification Dimensions B (mm) Grease Filler Nipple Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Standard rated load Cor (kN) Dimensions A (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Shaft Diameter d (phi mm) Bearing Number Dimensions N1(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Designation Number of the Bearing Housing Load Classification Dimensions B (mm) Grease Filler Nipple Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - 1PC 1 UCP209 87172093 30.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - 1PC 1 UCP210 87172102 35.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - 1PC 1 UCP203 87172084 12.99 SGD
In stock
12.7 6.6 38 12.7 M10(3/8) 15 UC202 16 30.2 62 127 14 0.63 95 Cylindrical bore (with set screw) 13 Nothing P202 For light loads 31 With grease nipple 1PC 1 UCP202 39167676 12.99 SGD
In stock
12.7 6.6 38 12.7 M10(3/8) 20 UC204 16 33.3 65 127 14 0.65 95 Cylindrical bore (with set screw) 13 Nothing P204 For light loads 31 With grease nipple 1PC 1 UCP204 39167685 11.99 SGD
In stock
14.3 7.8 38 14.0 M10(3/8) 25 UC205 16 36.5 71 140 15 0.79 105 Cylindrical bore (with set screw) 13 Nothing P205 For light loads 34 With grease nipple 1PC 1 UCP205 39167694 12.99 SGD
In stock
15.9 11.2 48 19.3 M14(1/2) 30 UC206 20 42.9 83 165 17 0.79 121 Cylindrical bore (with set screw) 17 Nothing P206 For light loads 38.1 With grease nipple 1PC 1 UCP206 39167703 18.99 SGD
In stock
17.5 15.3 48 25.2 M14(1/2) 35 UC207 20 47.6 93 167 18 1.6 127 Cylindrical bore (with set screw) 17 Nothing P207 For light loads 42.9 With grease nipple 1PC 1 UCP207 39167712 20.99 SGD
In stock
19 17.8 54 29.0 M14(1/2) 40 UC208 20 49.2 98 184 18 2 137 Cylindrical bore (with set screw) 17 Nothing P208 For light loads 49.2 With grease nipple 1PC 1 UCP208 39167721 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 4
3 star 4
2 star 1
1 star 0
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
My own playground equipment
5
From Japan
On 2018-06-16 16:23:26
I am quite satisfied with the goods. The cost was also cheaper and better than the famous manufacturer.
This review is about item#39167703.
Maintenance of machine tools maintenance
5
From Japan
On 2018-06-02 00:14:20
It is saved if the height of the axis center is a little more. I can endure it because the price is cheap. For reference, grease is not in the initial stage.
This review is about item#39167694.
How nice
5
From Japan
On 2018-05-31 18:49:16
You ordered it for the third time. I think that it is not enough yet
This review is about item#39167703.
Conveyor cradle
5
From Japan
On 2018-05-10 18:17:34
A price about 1/3 from manufacturer genuine products. The behavior is the same and the strength seems no problem.
This review is about item#39167712.
Acceptance
4
From Japan
On 2018-04-24 16:39:41
With this size, this price is very satisfying. I hope the size for a single pipe is also available?
This review is about item#87172102.
Repair of farm equipment
5
From Japan
On 2018-03-27 17:59:37
I bought goods in sets of 4, but the price is also cheap · delivery arrives the next day, I am satisfied.
This review is about item#39167685.
Machine maintenance
5
From Japan
On 2018-03-25 17:55:33
I used the previous manufacturer's products, but I tried using this in terms of cost. I can use it without problems so far.
This review is about item#39167712.
Flui machine production
4
From Japan
On 2018-02-12 22:49:49
It comes quickly, so it is easy to use. Since the shaft diameter is 19 mm, we cut open empty cans a bit and bite over the shaft and used it. Although it may not be able to find it, I also wanted a 19 mm shaft diameter of UCP 204 - 12 inch size, but less hardware and less I ordered
This review is about item#39167685.
Machine maintenance
5
From Japan
On 2017-12-07 17:54:11
It is very easy to use and orders are made several times each year. Thank you very much.
This review is about item#39167694.
For my own woodworking lathes
5
From Japan
On 2017-11-19 17:56:46
Osaka spirit is grateful because the price is cheap. This time I bought a pillow block but there is no problem with quality. I also use radial but I think that there is no problem in use unless it is a super precision machine. Good luck Osaka soul.
This review is about item#39167694.

Related Products