Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rhombus Flange Unit

4.82 (11)
Specification
SR type sticker (Standard type sticker)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimensions A1(mm) Shaft Diameter (inch) Dimensions A1 (mm) Weight (kg) Dimensions J (mm) Dimensions N (mm) Designation Number of the Bearing Housing Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Shaft Diameter d (phi mm) Bearing Number Dimensions AO(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimensions A1(mm) Shaft Diameter (inch) Dimensions A1 (mm) Weight (kg) Dimensions J (mm) Dimensions N (mm) Designation Number of the Bearing Housing Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Shaft Diameter d (phi mm) Bearing Number Dimensions AO(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - 1PC 1 UCFL208 87172136 24.99 SGD
In stock
- - - - - - - - - - - - - - - - - - 1PC 1 UCFL206 87172111 17.99 SGD
In stock
- - - - - - - - - - - - - - - - - - 1PC 1 UCFL207 87172127 21.99 SGD
In stock
113 15 3/4 12 0.49 90 12 FL204 31 6.6 12.7 12.7 60 25.5 M10(3/8) 20 UC204 33.3 1PC 1 UCFL204 39167737 11.99 SGD
In stock
130 16 15/16 14 0.63 99 16 FL205 34 7.8 14.3 14.0 68 27 M14(1/2) 25 UC205 35.7 1PC 1 UCFL205 39167746 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
At the time of bearing exchange
5
From Japan
On 2018-01-11 17:34:39
We exchange each flange unit when the bearing is broken. Because it is cheap and easy to exchange, we have ordered all the time.
This review is about item#39167737.
Machine production
5
From Japan
On 2017-09-27 11:27:45
It was saved because the dimensions were accurate as a catalog and could be produced with no difficulty in installation.
This review is about item#39167746.
Used for repairing machines
5
From Japan
On 2017-05-23 10:24:45
There is absolutely no problem such as accuracy. I am saved because the price is cheap.
This review is about item#87172127.
Modification of crawler haulage machine
4
From Japan
On 2016-07-16 17:51:41
I have not set it yet, I have not used it for a long time, but I think that there is no problem on the appearance, I think that it is cheap and good because the rotation speed is also about 15 rpm.
This review is about item#39167746.
I use a pulley on the machine under construction, but I use it for its bearing and fixing.
4
From Japan
On 2016-02-23 18:03:37
The price is useful and useful. However, I think that the side is too big. And if it receives a shaft, it will tilt as you put in force, so if you accidentally accidentally install it, you may install it while tilting it.
This review is about item#39167746.
As a substitute for regulated goods
5
From Japan
On 2015-11-09 09:54:45
Very easy to use.
This review is about item#39167746.
Component replacement
5
From Japan
On 2015-01-15 20:57:28
It is not inferior to major manufacturers. After that, it is durability only. Cospa is outstanding.
This review is about item#87172111.
Attach to belt conduction machine
5
From Japan
On 2014-11-08 14:43:11
It is necessary and sufficient product. Just because there are fewer sizes than NTN, please increase it. Continuous purchase depends on durability.
This review is about item#39167737.
Machine tool creation
5
From Japan
On 2014-04-28 16:41:50
good
This review is about item#39167737.
Drive shaft
5
From Japan
On 2014-03-30 19:10:43
Replacement It is saved at cheap price because operation is confirmed without problems at checking operation.
This review is about item#39167737.

Related Products