Buy more than* S$200* and get FREE SHIPPING

Square Flange Unit

4.00 (10)
Specification
SR type sticker (Standard type sticker)
...see all>
Product Options
ADD TO CART
Dimensions AO(mm) Shaft Diameter (inch) Dimensions A1(mm) Weight (kg) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Designation Number of the Bearing Housing Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Shaft Diameter d (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions AO(mm) Shaft Diameter (inch) Dimensions A1(mm) Weight (kg) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Designation Number of the Bearing Housing Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Shaft Diameter d (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - 1PC 1 UCF209 87172172 30.99 SGD
In stock
- - - - - - - - - - - - - - - - - 1PC 1 UCF208 87172163 26.99 SGD
In stock
- - - - - - - - - - - - - - - - - 1PC 1 UCF207 87172154 21.99 SGD
In stock
- - - - - - - - - - - - - - - - - 1PC 1 UCF210 87172181 35.99 SGD
In stock
- - - - - - - - - - - - - - - - - 1PC 1 UCF206 87172145 17.99 SGD
In stock
33.3 3/4 15 0.63 12 64 12 F204 31 6.65 12.7 12.84 M10(3/8) 25.5 UC204 20 86 1PC 1 UCF204 39167755 11.99 SGD
In stock
35.7 15/16 16 0.82 14 70 12 F205 34 7.88 14.3 14.02 M10(3/8) 27 UC205 25 95 1PC 1 UCF205 39167764 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Pulley bearings
2
From Japan
On 2018-03-25 23:21:36
Since there is a clearance of the mounting hole, it is difficult to center out so I would like if there is a guide hole through which the center goes out
This review is about item#39167755.
Repair of wood chipper
5
From Japan
On 2017-05-09 16:21:52
Parts that support a shaft of a wood chipper for quite a few years broke down, and it was this product that we got to measure each size. The dimensions, height, width etc. of the screw hole were almost the same. I do not know without using durability, but I am satisfied because I got it cheaply.
This review is about item#39167764.
For DIY
3
From Japan
On 2017-02-23 16:54:01
Since I have not used it yet I can not say it, I wanted to make a lathe and bought it.
This review is about item#39167755.
For DIY
3
From Japan
On 2017-02-21 14:30:12
Since I have not used it yet I can not say it, I wanted to make a lathe and bought it.
This review is about item#39167755.
Used for shaft of food manufacturing machine
4
From Japan
On 2016-07-17 22:03:16
Since it is installed in places that are easily wet with water, it is exchanged in 1 to 2 years. Screws for positioning the shaft are easy to loose, but the price is cheap and it is saved.
This review is about item#87172145.
Used as a bearing to rotate the fish finder
5
From Japan
On 2016-05-27 20:09:45
The base was made very sturdy, and it was used as a part of the construction unit without any reinforcement as it was. It rotates very smoothly. It is a difficulty to be a bit heavy.
This review is about item#39167764.
For rotary shaft of wind power generation
5
From Japan
On 2015-12-27 20:58:33
Although the price is cheap, there was no problem in terms of quality
This review is about item#39167755.
Motor bearing exchange work
3
From Japan
On 2015-08-06 14:40:08
As a replacement part with low price and frequent price, it is very helpful. If you are using just the same item, you will feel the variation of accuracy.
This review is about item#39167764.
It is used for bearing of self-made wind power generator.
5
From Japan
On 2014-06-28 18:26:20
I am satisfied that it is a quality specification that is inferior to leading manufacturer's products. I am deeply moved by the strength of manufacturing in Japan.
This review is about item#87172145.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:05
Is good
This review is about item#39167755.

Related Products