Buy more than* S$200* and get FREE SHIPPING

Round Nails

3.00 (3)
Count
#18
Finishing
Cloth
Package Quantity
About 220 this
Weight (g)
About 40
Length (mm)
16
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack 1 AO-003 39167667 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the shutter door etc.
5
From Japan
On 2017-08-02 15:13:06
I used it for repairing the shutter door. This capacity will be saved at reasonable prices.
This review is about item#39167667.
Form and frame fixing etc.
3
From Japan
On 2016-12-09 15:06:26
Although it is cheap, the strength is weak, although it may bend, there is no problem because it is temporary use.
This review is about item#39167667.
Substitution of rusty nails when exchanging a door roller
1
From Japan
On 2016-09-18 16:39:41
Because it is too delicate, when we measure with a caliper, the thickness is only 1.2 mm. I ordered for replacement of rusted old nails (Φ 1.8 L 16) for the purpose of mounting the door roller (simultaneous order: code 0 9346 626), but it was not possible to use it because the thickness and strength were not satisfied at all. In the bag, the thickness # 18 is written, but is this such thing? By the way, we already finished repairing (a total of more than 12 places) (we reused the rusted nail), but if possible we would like to repair again with a new nail.
This review is about item#39167667.

Related Products