Buy more than* S$200* and get FREE SHIPPING

Dovetail Translation Stage

5.00 (1)
Movement (mm/Rotation)
About18
Moment stiffness (sec/N cm)
Pitch stiffness: 0.5, roll stiffness: 0.2
Precision Movement (mm)
0.03 straightness
Move Guide
Ali
Feed System
Rack and pinion type
Direction of Movement
x-axisdirection1
Stage Dimensions (mm)
40x90
Opreration Position
Single handle
Material and Processing
Aluminumalloy/blackanodizedsatin
Load Limit N (kgf)
39.2(4)
Travel Distance (mm)
+/-30
Parallelism (mm)
0.06,theparallelismoftheexercise:0.05
Clamp
Lever type
Sensitivity
0.1
Scale Interval (mm)
Vernier reading 0.1
Weight (kg)
0.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-912 39217866 239.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor measuring instrument
5
From Japan
On 2016-11-01 14:30:40
I was able to exact positioning of the motor shaft.
This review is about item#39217866.

Related Products