Buy more than* S$200* and get FREE SHIPPING

Dovetail Translation Stage

Purpose
Location adjustment of low magnification microscope, observing TV camera focusing devices, and sample, etc.
Movement (mm/Rotation)
About18
Feed System
Rack and pinion type
Stage Dimensions (mm)
40x90
Opreration Position
Single handle
Load Limit N (kgf)
19.6(2)
Clamp
Lever type
Sensitivity
0.1
Scale Interval (mm)
Vernier reading 0.1
...see all
Product Options
ADD TO CART
Move Guide Direction of Movement Material and Processing Travel Distance (mm) Weight (kg) Precision Movement (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Move Guide Direction of Movement Material and Processing Travel Distance (mm) Weight (kg) Precision Movement (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ali Z-axisdirection1 Aluminumalloy/blackanodizedsatin +/-30 0.47 0.03 straightness *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LV-912 39218821 279.90 SGD
Shipped after 2017-03-31
Yes Z-axis direction 1 Aluminum alloy / black anodized satin 30 - -   1PC 1 LV-912L 39218837 279.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products