Buy more than* S$200* and get FREE SHIPPING

Long Distance X-axis Stages Rail Length 100mm, Handle Coarse

Feed System
Rack and pinion type
Opreration Position
Coarse and fine piece handle
Material and Processing
Aluminum alloy / black anodized satin
Load Limit N (kgf)
29.4(3)
Clamp
Lever type
Sensitivity
0.1
Scale Interval (mm)
1
...see all
Product Options
ADD TO CART
Movement (mm/Rotation) Precision Movement (mm) Move Guide Direction of Movement Stage Dimensions (mm) Travel Distance (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Movement (mm/Rotation) Precision Movement (mm) Move Guide Direction of Movement Stage Dimensions (mm) Travel Distance (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 Sodoyaku, about 3.3 fine movement - Yes X-axis direction 1 40x40 360 - 1PC 1 LS-414SL4 39217105 479.90 SGD
Shipped after 2017-02-07
25.5 Sodoyaku, about 3.3 fine movement - Yes X-axis direction 1 40x40 260 - 1PC 1 LS-414SL3 39217096 449.90 SGD
Shipped after 2017-02-07
25.5 Sodoyaku, about 3.3 fine movement - Yes X-axis direction 1 40x40 160 - 1PC 1 LS-414SL2 39217087 409.90 SGD
Shipped after 2017-02-03
25.5 Sodoyaku, about 3.3 fine movement - Yes X-axis direction 1 40x40 460 - 1PC 1 LS-414SL5 39217114 519.90 SGD
Shipped after 2017-02-07
Sodoyaku 25.5, fine movement about 3.3 Straightness 0.05 Ali X-axis in one direction 40 x 40 60 0.34 1PC 1 LS-414SL1 39217071 409.90 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products