The reviews are automatic translation.
Regular change of own car
From Japan
On 2018-04-06 21:29:06
I'd like to lose a previous socket and devise something.
Car maintenance
From Japan
On 2018-03-13 14:22:32
I think it's good. You look sturdier, are not you? I'm afraid I will lose my socket.
Motorcycle Maintenance
From Japan
On 2017-12-24 13:23:34
As the plug comes up as it is, there is nothing to worry about dropping.
I had the most usefulness I've ever used!
I used it to replace the spark plug
From Japan
On 2017-09-19 22:39:00
100 series Hiace (GF - RZH 101 G) 2 RZ - E is a wagon petrol car.
I thought that it is essential for Hiace's narrow spark plug replacement work with a small working space.
In fact, it is the spark plug of No. 1 and No. 2 that can be used as it is.
For No. 3 and No. 4 spark plugs, you will use a long and short extension bar with a wrench part in combination with large and small ratchet handles.
It was a correct answer by purchasing this product that the wrench part can be removed.
Part number: PW21
Car plug replacement
From Japan
On 2017-07-22 20:57:02
I seemed to have a plug orientation, I removed only the head and used it.
With a magnet, you do not have to fall.
When replacing spark plug
From Japan
On 2017-03-17 00:01:58
Kawasaki, Barrios used when replacing the spark plug It was a little uneasy because it was a no brand but the magnet was firmly strong and satisfied with no defects
For automobile spark plug replacement
From Japan
On 2016-06-16 12:01:10
DCPR type spark plug It purchased for replacement but it was not able to use it because it was different in size.
Replace the plug
From Japan
On 2016-03-05 09:15:09
Magnet attachment is very convenient. After all, when using a good tool smooth work
Replace the plug
From Japan
On 2015-11-16 15:15:11
Although it could be used without problems, it seems to break if you put too much strength.
I purchased it because I wanted to exchange it myself
From Japan
On 2015-08-26 17:41:34
It is good and easy to use normally