Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermistor, Temperature Sensor E52-THE

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
(Protective tube) SUS304
...see all>
Product Options
ADD TO CART
Color Code Shape Dissipation Constant (mW/dgree c) Time Constant (s) Thermistor Constant Nominal Resistance Value (ohm) Element Connection Type JIS Class Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Code Shape Dissipation Constant (mW/dgree c) Time Constant (s) Thermistor Constant Nominal Resistance Value (ohm) Element Connection Type JIS Class Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Form out threaded lead straight 2.4 to 2.8 8 to 15 3390K 6k Thermistor Element compatibility equation Primary (Lead wire) 180   1PC 1 E52-THE6D 0-100 deg C1M 39055405 50.99 SGD
In stock
Yellow - 2.4 to 2.8 8 to 15 4300K 0.55k Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE5A 100-200 deg C1M 39055362 31.99 SGD
Shipped after 2018-05-07
Black - 2.4 to 2.8 8 to 15 3390K 6k Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE6F 0-100 deg C1M 39055441 50.99 SGD
Shipped after 2018-05-08
Yellow - 2.4 to 2.8 8 to 15 4300K 0.55k Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE6D 100-200 deg C1M 39055414 55.99 SGD
Shipped after 2018-05-08
Blue Form out leads straight 2.4 to 2.8 8 to 15 3390K 6k Thermistor Element compatibility equation Primary (Lead wire) 180   1PC 1 E52-THE5A -50-50 deg C1M 39055396 31.99 SGD
In stock
Blue PVC-coated lead wire type - - 3390K 6k - Element compatibility equation - (vinyl chloride cord)-40 to +105   1PC 1 E52-THE-E5L -30-20 0.5M 39055466 10.99 SGD
In stock
Blue - 2.4 to 2.8 8 to 15 3390K 6k Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE6D -50-50 deg C1M 39055432 50.99 SGD
Shipped after 2018-05-07
Red - 2.4 to 2.8 8 to 15 3450K 30K Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE6D 50-150 deg C1M 39055423 55.99 SGD
Shipped after 2018-05-07
Red - 2.4 to 2.8 8 to 15 3450K 30K Thermistor Element compatibility equation Primary (Lead wire) 180   1PC 1 E52-THE5A 50-150 deg C1M 39055387 40.99 SGD
In stock
Green - 2.4 to 2.8 8 to 15 5133K 4k Thermistor Element compatibility equation Primary (Lead wire) 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E52-THE5A 150-300 deg C1M 39055371 34.99 SGD
Shipped after 2018-05-07
Black Form out leads straight 2.4 to 2.8 8 to 15 3390K 6k Thermistor Element-interchangeable Primary (Lead) 180   1PC 1 E52-THE5A 0-100deg C 1M 39055353 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Creating control panel
1
From Japan
On 2018-03-30 09:33:32
Price higher than manufacturer direct sales There were several things higher than the price presented by the manufacturer among the items purchased this time.
This review is about item#39055353.
Agricultural house temperature management
5
From Japan
On 2016-06-08 23:56:24
no problem
This review is about item#39055466.
Used in sensor of temperature controller of public bath
5
From Japan
On 2014-04-18 21:43:14
It was an easy task as I used it many times. It was better if there were 2 m lead wires.
This review is about item#39055405.

Related Products