Buy more than* S$200* and get FREE SHIPPING

Aluminum Air Pump, Gauge, Auto Head Type

4.33 (15)
...see all>
Product Options
ADD TO CART
Hose Length (mm) Overall Length (mm) Maximum Pressure (kPa) Pressure (psi) Material (body) Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Overall Length (mm) Maximum Pressure (kPa) Pressure (psi) Material (body) Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - About 1100 160 Aluminum White U.S. and Presta valve   1PC 1 BFP-04AGA-W 39168281 -
Discontinued
[x]
- - About 1100 160 Aluminum Red U.S. and Presta valve   1PC 1 BFP-04AGA-R 39168272 -
Discontinued
[x]
800 670 - 160 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BFP-04AGA2-Y 62792738 62.99 SGD
Shipped after 2018-06-27
800, 800 670, 670 - - - - -   1pc 1 BFP-04AGA2-W 68863838 57.99 SGD
In stock
800, 800 670, 670 - - - - -   1pc 1 BFP-04AGA2-R 68863822 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Road bike inflator
5
From Japan
On 2018-06-12 20:58:59
Although it was a replacement of Panasonic equivalent products for the first time in nearly 10 years, I was satisfied very much when I was impressed with the enhancement and ease of its function, by various discounts, considerably cheaper than Amazon.
This review is about item#62792738.
Put inflation of cars and bicycles
5
From Japan
On 2018-05-09 14:32:07
Good things. It also makes it easy to put in air, there is no stress with one touch of biting to the valve.
This review is about item#68863838.
Tire inflation
5
From Japan
On 2017-10-12 15:52:30
Since it is an auto head type, it is good to be able to use without consciousness of Buddhist expression or rice formula. I thought that high pressure tires can be filled with air relatively easily.
This review is about item#68863822.
For bicycle maintenance
5
From Japan
On 2017-01-23 17:31:45
As expected it is made by Panasonic, high pressure, so we chose a reliable manufacturer what performance is not to say
This review is about item#39168297.
Bicycle maintenance
5
From Japan
On 2016-11-28 22:15:51
The tire of the newly purchased bicycle was a high pressure use of 400 kpa · · I bought this with the traditional foot type air inflator broke (it seems that the tube or hand was damaged due to high pressure) · Pampan · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · Can you use it for cars? I thought but · · painful
This review is about item#39168297.
As a faucet air vent
3
From Japan
On 2016-08-22 09:28:57
Although I bought it with a visual emphasis, I felt the rigidity of the place where I reached handly and used it immediately. Despite the desire, I was satisfied if the amount of air of one stroke was a little more. Moreover, the footstool that steps on foot? It is still better if it is three centimeters wider.
This review is about item#39168281.
Bicycle inflation
5
From Japan
On 2016-04-16 10:08:54
It seems that the gauge is also working normally for 3 years after purchase. I am satisfied with ease of use. Although it may be used by attaching it for dragonfly adapter for British valve (order code: 37601873), it can be used without problems. Although it can not use gauges, there is no way to do it due to the structure of the English valve.
This review is about item#39168297.
Adjustment of air pressure of cross bike.
5
From Japan
On 2015-08-16 20:14:13
It is a French valve, but it can be used without problems. If the price was a little cheaper it was the best ... The design was more pretty than I thought, it was quite good! It is recommended especially for women.
This review is about item#39168272.
MTB
1
From Japan
On 2015-06-29 15:20:04
When placing air, there is a noise that leaks from the bottom of the ground pump. Even if the air injection port is actually closed completely, the pump lever easily moves up and down. However, although the air enters the tire. Is this normal? I can not judge whether it is a defective item.
This review is about item#39168297.
Put air in a Buddhist valve
5
From Japan
On 2015-04-25 02:37:01
I hold the mouth firmly and easy to see the gauge.
This review is about item#39168281.

Related Products