Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Bike Pump Portable Gauged, Auto Head Type

3.00 (3)
Using Air Pressure (kPa)
About 800
Material (body)
Aluminum
Caution
Plain type presta valve without threading, it's impossible to fix base perfectly. If you add pressurization 300kPs(42psi, 3kgf/cm2) or more, base may take off.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BMP-20AGA-S 39168306 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
As a bicycle touring carry-on item
3
From Japan
On 2012-12-12 22:15:17
Purchased as a pump to carry with the bicycle. With a price and pneumatic pressure meter attached, the light point is satisfying, it is not a T letter handle, so it is difficult to put in air. It is possible to put in air in a two-step mode, but it is rather hard to put in high mode when it exceeds 30 psi, it takes time to set it to 60 psi in low mode. MTB and cross bike can still be gaming, but I think that it is unsuitable for road bike. I think that it will be pretty easy if the handle makes a letter T or letter L.
This review is about item#39168306.
For puncture repair during cycling
2
From Japan
On 2012-10-19 13:35:20
The main body is small and lightweight, and it is portable. However, the injection from 5 bar ahead is a penance, and even men who have appropriate strengths want to avoid them. Is not it impossible for women? But if you do not have it, you will carry on as much as you can, so I will carry around ... I'd like to consider something of the bomb type.
This review is about item#39168306.
To puncture repair at the destination
4
From Japan
On 2012-09-27 13:13:17
It is compact and lightweight, it is good to enter up to 8 bar. Moreover, it is secure with a gauge. However, the product explanation "Autoh head corresponding to the United States and France (Buddha can not be used.)" I do not know the meaning whether the Buddhist expression can be used or not. Does something go wrong?
This review is about item#39168306.

Related Products