Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dry Cell Type Oil Pump, Mama Auto, Insertion Type

3.00 (3)
Maximum Delivery (l/min)
10
Weight (g)
255
Overall Length (mm)
627
...see all>
Product Options
ADD TO CART
Liquid Type TRUSCO Part Number Accessories 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Liquid Type TRUSCO Part Number Accessories 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1PC 1 EP-303 09236561 -
Discontinued
[x]
Kerosene Auto-stop function with 451-9167 - 3 1440 1PC 1 EP-304 87088504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Kerosene
4
From Japan
On 2016-03-09 22:05:31
It's cheap
This review is about item#87088504.
Kerosene lubrication
4
From Japan
On 2015-02-03 13:13:56
So so
This review is about item#87088504.
Kerosene lubrication
1
From Japan
On 2012-07-12 23:49:18
Is it AA batteries? It is very weak.> <2 I bought it, but it is the same The tank of a recent fan heater is large capacity It takes three times as long as the pump of a single battery. At least, if I become twice the output now, I think that I will purchase again · · ·
This review is about item#09236561.