Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dry Cell Type Oil Pump, Mama Auto, Insertion Type

2.50 (2)
Batteries
Two AA batteries (batteries not included)
Liquid
Kerosene
Maximum Delivery (l/min)
10
Weight (g)
-
Overall Length (mm)
627
...see all
Product Options
ADD TO CART
Accessories TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pump storage case - 1PC 1 EP-304BC 87088522 -
Discontinued
[x]
- 405-1084 1PC 1 EP-303BC 38621651 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Shirttail of kerosene
4
From Japan
On 2014-01-25 12:16:48
I think that there is no problem to use, but I think that if I want to be a little more stubborn manufactured. There is housing to put the pump after use I think that it is convenient. The pump that has been used until now, but it was a single battery, this time for, but I thought that if a single AA battery can be used normally.
This review is about item#87088522.
For refueling
1
From Japan
On 2012-02-01 17:47:55
Since it was using a pump of a single battery specification was broken I purchased the alternative. Impressions of try using is, slow refueling for the AA battery specification. In addition, the body can not be refueling until the last shorter than the plastic tank. This is better of the bargain pump of 980 yen of the home center.
This review is about item#38621651.