Buy more than* S$200* and get FREE SHIPPING

Dry Cell Type Oil Pump, Mama Auto, Direct

5.00 (1)
Hose Dimension (mm)
22.5x340
Batteries
Size AA battery x4 pcs (batteries sold separately)
Liquid
Kerosene
Maximum Delivery (l/min)
8
Type
Hand switch, buzzer
Weight (g)
540
Overall Length (mm)
510
TRUSCO Part Number
334-6641
Accessories
Nozzle storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP-503FB 38621676 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kerosene lubrication
5
From Japan
On 2013-01-18 21:52:37
It is not different from what I used to date.
This review is about item#38621676.