Buy more than* S$200* and get FREE SHIPPING

Drain Hose

4.08 (36)
Purpose
Drain hose for air conditioning, Drain hose for air conditioning
Port Size (phimm)
For both of 16 and 18
Inner Diameter (phi mm)
14
Length (m)
50
Color
Ivory
Weight (kg)
Approx 2.4
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50m) 1 MDH-14 39176024 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 10
3 star 7
2 star 3
1 star 0
Review Rating: 4.08
36 Customer Reviews
The reviews are automatic translation.
Used for air conditioner installation
5
From Japan
On 2017-09-08 21:27:49
I think that the surface is slippery when compared with Inaba Electric Works hose etc. Other I think that it does not hurt I do not know until drilling to see the progress
This review is about item#39176024.
Air conditioner installation
2
From Japan
On 2016-10-26 20:14:28
Drain is easy to twist, it is not so easy to taste. I am happy that it is cheap.
This review is about item#39176024.
Connect to the drain hose of the air conditioner.
4
From Japan
On 2016-07-28 19:36:21
The price is reasonable, easy to use and very good.
This review is about item#39176024.
Air conditioner
5
From Japan
On 2016-07-12 16:47:21
Very easy to use, price satisfied.
This review is about item#39176024.
Room air conditioner installation
5
From Japan
On 2016-06-12 22:02:58
Compared with other companies, the price is cheap, I have been using it three years ago, but there is no problem in qualitatively.
This review is about item#39176024.
Air conditioning construction
5
From Japan
On 2015-08-25 23:53:58
I do not know how durable it is, but for air conditioning construction it is inexpensive and very easy to use because it is 50 cm pitch.
This review is about item#39176024.
Drain
4
From Japan
On 2015-06-14 20:10:15
Even though it is cheap, it can be used normally. It was good to purchase.
This review is about item#39176024.
Air conditioning drain hose
5
From Japan
On 2015-05-29 15:12:32
It can be cut with 50 centimeters, so it is helpful with helping it.
This review is about item#39176024.
For air conditioning drain
5
From Japan
On 2014-09-16 13:25:22
I think that there is no problem because it does not change so much with any manufacturer's thing.
This review is about item#39176024.
For drain treatment when installing air conditioner
4
From Japan
On 2014-09-11 14:44:45
Cheap price. I wonder if it is exhausted to this. I am unable to do this job because it is super high cost, low return.
This review is about item#39176024.

Related Products