Buy more than* S$200* and get FREE SHIPPING

Hard Hat, Safety Helmet

4.22 (78)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Dimension (depth D x Width W x Height H) (mm)
280x225x150
Standard
Conforms to Ministry of Health, Labor and Welfare Protective Cap
Type
American style
Weight (g)
370
Color
blue
Material
ABS
Specification
With Shock absorption liner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SHH-3012 17087333 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 18
3 star 15
2 star 3
1 star 1
Review Rating: 4.22
78 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-01-08 19:03:20
It is light and can be used without problems. The amount was also cheap and saved.
This review is about item#17087333.
When bamboo grove is settled
5
From Japan
On 2017-12-17 21:02:29
I use it bamboo cutting every day, but it is easy to adjust the size, I think that it fits tightly to the head and there is no gap during work and it is good. There is no loss after purchase.
This review is about item#39176173.
Machine work
3
From Japan
On 2017-11-08 09:01:48
I think that it will be a little lighter. In addition, I will purchase it if necessary.
This review is about item#39176182.
When using lift
4
From Japan
On 2017-10-20 07:25:57
The price was also cheap, so there was no problem with the use, so it was good. I will also purchase it.
This review is about item#39176173.
House maintenance
5
From Japan
On 2017-10-10 18:18:12
I feel comfortable wearing. There is no feeling that it falls before it falls, you can work without worrying about the helmet. I can understand the helmet 's frankness only after hitting my head.
This review is about item#39176173.
Construction industry
5
From Japan
On 2017-08-31 16:18:45
Because the number is necessary, the price is cheap and it is saved. I am very thankful because the shipping from ordering is also fast. I will continue to use it in the future ♪
This review is about item#39176182.
Wear while working
4
From Japan
On 2017-08-12 14:17:01
It is inexpensive, light and easy to use. There was a case that the ear hook of the ear was detached at the time of desorption.
This review is about item#17087333.
General maintenance of the building
5
From Japan
On 2017-07-30 11:32:08
I am satisfied with design functionality both. Watch over the course as to whether it is durable.
This review is about item#39176173.
Purchase for disaster prevention
3
From Japan
On 2017-07-11 20:49:07
I bought it for disaster prevention at work. Again making is a price. It seems that it conforms to the standard of flying objects of Ministry of Health, Labor and Welfare, but can not deny unreliability (both resin part and string) compared with domestic products. However, I think that there is no problem if it is for disaster prevention evening. Because the product of the hand is very good and it was good, if you ask for perfection you may want to buy the product of the man before spending 300 yen.
This review is about item#39176173.
Heavy equipment operation
2
From Japan
On 2017-07-03 17:03:07
I was glad that I could buy it cheaply, but it was a scratch or a helmet full of cosplay. I'm sorry.
This review is about item#39176173.

Related Products