NoteBuy more than* S$200* and get FREE SHIPPING

MP Type Helmet, Hard Hat

3.68 (22)
Outside Dimension (depth D x Width W x Height H) (mm)
270*230*160
Standard
Complies with Ministry of Health, Labour and Welfare standard of safety helmets.
Type
MP type
Weight (g)
380
Material
ABS
Specification
With Shock absorption liner
...see all
Product Options
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SHH-2007 White 39176191 18.84 SGD
Shipped after 2016-12-12
Yellow 1PC 1 SHH-2007 Yellow 39176207 18.84 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 8
4 star 5
3 star 4
2 star 4
1 star 1
Review Rating: 3.68
22 Customer Reviews
The reviews are automatic translation.
Mainly during the hoist operation work
2
From Japan
On 2016-09-09 11:50:21
Not at all the processing of Bali leaving at the time of die cutting Debris were injured in Sasa' to finger
This review is about item#39176191.
Operation of forklift
5
From Japan
On 2016-08-29 16:19:20
It is not a problem in the safe helmet.
This review is about item#39176207.
Safety measures in the construction of skill in the art
5
From Japan
On 2016-08-28 15:14:58
It is a low price, but it was very good if you are firm. Safety protective equipment requires periodic exchange but is very welcome as fixtures of the place used less frequently.
This review is about item#39176207.
Head protection during outside work
4
From Japan
On 2016-07-08 13:11:07
Easy to use lightly. The inside of the cord set is useful when there is sold separately.
This review is about item#39176191.
Factory, at the time of delivery to the work site
3
From Japan
On 2016-06-25 18:13:08
We firmly for the price.
This review is about item#39176191.
For factory visitors
3
From Japan
On 2016-05-18 10:22:29
Used for visitors. It can be used normally, less attached even dirt.
This review is about item#39176207.
When at the time of evacuation drills, etc. emergency
2
From Japan
On 2016-03-24 09:04:25
Price might be the way not so cheap, but it was just those that are marked with marks such as scratches to the new is. It can not be helped is scratching while you are using, but it is a little disappointing. (I do not know whether at the time of delivery scratch, but ...) Since the conduct emergency drills at the end of this week, I think that the results that you used when that is understood.
This review is about item#39176207.
Factory of transportation, dissolution work, other general
4
From Japan
On 2015-12-01 13:23:58
Also for the visitors for the people of the factory tour it was purchased and let me standing about ten this time. So lightly cheap, we ask them to use even willing towards the visitors.
This review is about item#39176207.
As for disaster preparedness
5
From Japan
On 2015-09-11 14:47:25
Was the product chosen and let us keep in reserve. Particularly disadvantageous to protect the head have firm in its own way, if not made in Japan is unlikely. You are inexpensive, it will be saved.
This review is about item#39176191.
When working
4
From Japan
On 2015-08-17 10:08:20
We survive at a low price. Removal of Agohimo is normal helmet and reverse direction a little dissatisfaction that.
This review is about item#39176191.

Related Products