Buy more than* S$200* and get FREE SHIPPING

Brush

3.36 (25)
Purpose
Cleaning and adhesive application of foundation, Cleaning and adhesive application of foundation
Bristle Color
Black
Trim
Pig hair
Model
Flat - metal wrap
...see all>
Product Options
ADD TO CART
Dimensions (inch) Thickness (mm) Trim Length (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Thickness (mm) Trim Length (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 15 45 200 50 1PC 1 356 2inches 40143372 2.99 SGD
In stock
3 18 55 225 75 1PC 1 356 3 inches 40143381 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 7
1 star 3
Review Rating: 3.36
25 Customer Reviews
The reviews are automatic translation.
Cleaning the rail of the sash, other, used for cleaning small parts
1
From Japan
On 2018-02-22 23:58:46
Hair loss is intense, so it will not be usable. 100 yen uniform quality as well. I will not buy it again.
This review is about item#40143381.
Cleaning of sash rails, etc.
2
From Japan
On 2017-11-16 10:52:20
It's foolish, hair falls out, and it is suitable for the price. It was disappointing shopping.
This review is about item#40143381.
Keren
3
From Japan
On 2017-09-05 10:43:06
Because it is cheap, it is hard for the operator. How long will we keep after that?
This review is about item#40143381.
When painting work
2
From Japan
On 2017-02-10 18:42:13
It is easier to use if the hair is a bit harder. I think that I will not buy next time as it is.
This review is about item#40143381.
House cleaning
5
From Japan
On 2016-10-25 09:26:59
I am using it for dust collection such as sash. It is too soft and firm, so it seems to be used for a long time.
This review is about item#40143381.
For cleaning
2
From Japan
On 2016-10-15 15:58:36
Although it is not many, the hair gets out, I am concerned about durability.
This review is about item#40143381.
Cleaning of small working parts
3
From Japan
On 2016-07-07 19:58:51
I thought that it would be better to have a little more Koshi because the hair is somewhat soft.
This review is about item#40143372.
Cleaning the groove of the sash
5
From Japan
On 2016-06-28 15:09:39
Since the brush has hardness, we also sweep the stones and fragments of glass clean as well as dust entering the groove.
This review is about item#40143381.
Dust removal of single lens reflex camera
5
From Japan
On 2016-04-02 07:58:42
☆ It may be different from the original use, but in the imitation of a camera shop, I use it for the dust removal of a single lens reflex camera and I am doing the purpose sufficiently. Just choose it for myself I think that it was good even for a slightly smaller product.
This review is about item#40143372.
Painting work
5
From Japan
On 2016-03-25 18:17:20
It was uneasy because it was cheap, but it is packed with hair and can be used for professional use.
This review is about item#40143372.

Related Products