Buy more than* S$200* and get FREE SHIPPING

Garden Spray

3.81 (124)
Precautions for Use
When you remove the pump c in case of storage, always check if there is no remaining pressure in the tank.
Hose Length (mm)
1300
Safety Valve Set Pressure (MPa)
0.35
Nozzle Length (mm)
380 (Without stretching)
Capacity (L)
4
Weight (g)
850
Dimension (mm)
182x182x405
Material
(MAIN BODY)PE, (NOZZLE) GLASS FIBER(OTHER)PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39269176 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 60
4 star 24
3 star 12
2 star 13
1 star 15
Review Rating: 3.81
124 Customer Reviews
The reviews are automatic translation.
Last year of onion omission, for Dakoniru spray As a countermeasure
5
From Japan
On 2017-02-14 20:39:39
Purchase last year of onion inaction, the Dakoniru for spray The price is also affordable goods
This review is about item#39269176.
Disinfection of the home garden
5
From Japan
On 2016-12-08 15:16:27
Until now than they used, disinfection strong pressure is now easier.
This review is about item#39269176.
car wash
3
From Japan
On 2016-11-19 21:59:33
Purchase was intended as expected at the time of examination. Kind of possible nozzle, foam nozzle or the like is also I think that you are available as optional.
This review is about item#39269176.
Weeding
2
From Japan
On 2016-10-21 16:48:35
There is no leakage, etc., but is the nozzle length is short? I think.
This review is about item#39269176.
Home garden, such as the disinfection of the garden
4
From Japan
On 2016-10-19 07:27:35
4 months a little less to buy, we use about 10 times, but not at the moment a problem. It is to adjust the state of the spray by turning the nozzle, but uses by applying a lubricant because it was hardly turning stiff.
This review is about item#39269176.
For hormone treatment
4
From Japan
On 2016-10-15 19:43:53
Even compared to the name brands, is no problem.
This review is about item#39269176.
Sprinkle detergent during the cleaning of the carpet
4
From Japan
On 2016-09-29 10:22:30
Because we used purchase because the sprayer that has been used has been broken can be sprayed firmly detergent in spite of the price has been generally satisfied. I think you give me out well a little more momentum Speaking hope you feel that this degree kana considering the price.
This review is about item#39269176.
Herbicide spraying
1
From Japan
On 2016-09-21 17:58:32
I use about two times, it began to leak.
This review is about item#39269176.
Spraying of garden herbicides
1
From Japan
On 2016-09-15 14:09:18
The bottom of the suddenly container was used the other day is no longer available will be leak it seems has been cracked. To say how much it's cheap, it is quickly broken too. We could only use once. Please do not sell this kind of defective merchandise.
This review is about item#39269176.
When the car wash
1
From Japan
On 2016-09-11 09:30:20
Six months was used, but no longer can be used will be leak it seems have cracked the bottom of the suddenly container was used the other day. Too life too early. It was determined the improvement to the manufacturer.
This review is about item#39269176.

Related Products