Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BS/DIN Standard RS Roller Chain 1 Column

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions T2 (mm) Pin Diameter D (mm) Dimensions T1 (mm) Link Inner Width W (mm) Dimension L2 (mm) Pin Length L (mm) Pin Type Minimum Tensile Strength (kN[kgf]) Unit Length (m) Roller Outer Diameter (R)(mm) Number of Rows Pitch P (mm) Number of Unit Links Chain No. Dimension L1 (mm) Tensile Strength (kN [kgf]) Dimension H (mm) Maximum Allowable Tensile Strength kn (kgf) Weight (kg) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Pin Diameter D (mm) Dimensions T1 (mm) Link Inner Width W (mm) Dimension L2 (mm) Pin Length L (mm) Pin Type Minimum Tensile Strength (kN[kgf]) Unit Length (m) Roller Outer Diameter (R)(mm) Number of Rows Pitch P (mm) Number of Unit Links Chain No. Dimension L1 (mm) Tensile Strength (kN [kgf]) Dimension H (mm) Maximum Allowable Tensile Strength kn (kgf) Weight (kg) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 4.45 1.6 7.75 10 18.6 Rivet form 19.0[1930] 3 8.51 1 12.7 240 40 8.4 17.8[1820](ISO606) 11.8 3..80[387] 2.1 1.4   1PC 1 RS08B-1 39168981 74.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - -   1PC 1 RF06B-1 39168972 86.99 SGD
In stock
4 8.28 3.2 17.02 19.95 39.3 Rivet form 70[7100] 3 15.88 1 25.4 120 80 17.75 60[6120](ISO606) 21.0 13.1[1340] - 21   1PC 1 RS16B-1 39169015 199.99 SGD
In stock
1.8 5.72 1.8 11.68 13 24.4 Rivet form 31[3160] 3 12.07 1 19.05 160 60 11.1 28.9[2950](ISO606) 16.1 5.28[538] - 16.1   1PC 1 RS12B-1 39169006 119.99 SGD
In stock
1.5 5.08 1.5 9.65 11.25 20.8 Rivet form 23[2340] 3 10.16 1 15.875 192 50 9.55 22.2[2260](ISO606) 14.7 4.52[461] - 13.7   1PC 1 RS10B-1 39168997 85.99 SGD
Shipped after 2018-06-28
4.4 10.19 3.4 19.56 23.1 46.6 Cotter pin type 98.1[10000] 3 19.5 1 31.75 96 100 19.9 95[9690](ISO606) 26.0 18.4[1880] - 26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS20B-1 39169024 289.99 SGD
Shipped after 2018-06-28
6 14.63 5.6 25.40 31.85 61.7 Cotter pin type 167[17000] 3 25.4 1 38.1 80 120 26.65 160[16300](ISO606) 33.4 27.1[2760] - 31.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS24B-1 39169033 519.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
HOWARD rotor beta
5
From Japan
On 2017-11-12 01:54:52
It is cheap and wonderful to replace the chain of rotary tire cultivating the import machine than genuine parts
This review is about item#39169033.

Related Products