Buy more than* S$200* and get FREE SHIPPING

T-Nut Material

5.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Material Compatible T Fluet Width (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Compatible T Fluet Width (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
223, 223, 223 S45C, S45C, S45C 22, 22, 22 14.2, 14.2, 14.2 36, 36, 36 38, 38, 38 25.4, 25.4, 25.4 21.5, 21.5, 21.5   1pc 1 TNZ22 21405816 12.99 SGD
Shipped after 2018-04-26
26, 26 S45C, S45C 10 6.4, 6.4 14.3, 14.3 22, 22 12.7, 12.7 9(+/-0.3), 9(+/-0.3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 39169234 2.99 SGD
Shipped after 2018-04-23
32, 32 S45C, S45C 12 6.4, 6.4 17.5, 17.5 22, 22 12.7, 12.7 11.5(+/-0.3), 11.5(+/-0.3)   1PC 1 -- 39169243 2.99 SGD
Shipped after 2018-04-27
64, 64 S45C, S45C 14 8.5, 8.5 22.2, 22.2 29, 29 15.8, 15.8 13.5(+/-0.3), 13.5(+/-0.3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 39169252 3.99 SGD
Shipped after 2018-04-23
128, 128 S45C, S45C 20, 20 11.9, 11.9 31.8, 31.8 32, 32 19.1, 19.1 19.5(+/-0.3), 19.5(+/-0.3)   1PC 1 -- 39169286 6.99 SGD
Shipped after 2018-04-26
223 S45C 22 14.2 36 38 25.4 21.5(+/-0.3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TNZ22 39169295 -
Discontinued
[x]
239, 239 S45C, S45C 24, 24 14.2, 14.2 38.2, 38.2 38, 38 25.4, 25.4 23.5(+/-0.3), 23.5(+/-0.3)   1PC 1 -- 39169304 10.99 SGD
Shipped after 2018-04-26
309, 309 S45C, S45C 26, 26 15.8, 15.8 41.3, 41.3 45, 45 25.4, 25.4 24.9(+/-0.3), 24.9(+/-0.3)   1PC 1 -- 39169313 12.99 SGD
Shipped after 2018-04-26
112, 112 S45C, S45C 18 11.1, 11.1 28.6, 28.6 32, 32 19.1, 19.1 17(+/-0.3), 17(+/-0.3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 39169277 4.99 SGD
Shipped after 2018-04-23
403, 403 S45C, S45C 28, 28 17.5, 17.5 41.3, 41.3 51, 51 28.6, 28.6 26.5(+/-0.3), 26.5(+/-0.3)   1PC 1 -- 39169322 15.99 SGD
Shipped after 2018-04-26
73, 73 S45C, S45C 16, 16 8.5, 8.5 25.4, 25.4 29, 29 15.8, 15.8 15.3(+/-0.3), 15.3(+/-0.3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 39169261 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-05-08 16:01:38
Although it is scarcely used because it is small in size, it is very good with such a product.
This review is about item#39169234.
Motorcycle, used in slide table at car parts production
5
From Japan
On 2013-12-27 17:26:29
Because it had to adjust the size to match the T slot outside the standard, the raw material was saved with ease of cutting.
This review is about item#39169261.
Milling machine operation
5
From Japan
On 2013-03-01 14:39:07
M8 size or more is a product, but since there is no M6, I use the screw of M6 tap to this T nut and I am using it.
This review is about item#39169234.

Related Products