Buy more than* S$200* and get FREE SHIPPING

Spur Gear S1S B Series

Pressure Angle (Degree)
20
Module
1
Form
B1
Material
S45C
Accessories
Two set screws
...see all
Product Options
ADD TO CART
Total Length l (mm) Number of Gears Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Tooth Profile Hub Length lh (mm) Screw Dimensions M Hub Outer Diameter dh (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length l (mm) Number of Gears Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Tooth Profile Hub Length lh (mm) Screw Dimensions M Hub Outer Diameter dh (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 28 8 8 30 28 4 New JIS8 class (JIS G 4501) Full depth tooth 8 2-M4 16 44.7   1PC 1 S1S 28B*0808 39169767 11.38 SGD
Shipped after 2017-02-24
- 20 8 8 22 20 4 JIS8 new class (JIS G 4501) Namiha 8 2-M4 - 24.2   1PC 1 S1S 20B*0808 39169733 8.89 SGD
In stock
20 24 8 - 26 24 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 51.6   1PC 1 S1S 24B*1008 39169742 10.08 SGD
Shipped after 2017-02-27
20 56 - - 58 56 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 205.1   1PC 1 S1S 56B*1010 39169855 22.54 SGD
Shipped after 2017-02-27
20 35 - - 37 35 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 87.3   1PC 1 S1S 35B*1010 39169794 14.47 SGD
Shipped after 2017-02-27
- 100 - 6 102 100 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 384.1   1PC 1 S1S 100B*0610 39169907 45.08 SGD
Shipped after 2017-02-27
20 120 - - 122 120 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 30 914.7   1PC 1 S1S 120B*1015 39169916 62.66 SGD
Shipped after 2017-02-27
20 30 - - 32 30 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 25 80.8   1PC 1 S1S 30B*1010 39169776 12.70 SGD
Shipped after 2017-02-24
- 32 - 6 34 32 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 52.1   1PC 1 S1S 32B*0610 39169785 12.38 SGD
Shipped after 2017-02-27
20 25 8 - 27 25 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 54.6   1PC 1 S1S 25B*1008 39169751 11.25 SGD
Shipped after 2017-02-27
20 40 - - 42 40 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 110.4   1PC 1 S1S 40B*1010 39169812 16.68 SGD
Shipped after 2017-02-27
20 45 - - 47 45 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 30 165.5   1PC 1 S1S 45B*1010 39169821 18.07 SGD
Shipped after 2017-02-27
20 64 - - 66 64 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 264.3   1PC 1 S1S 64B*1010 39169873 27.03 SGD
Shipped after 2017-02-27
20 48 - - 50 48 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 153.8   1PC 1 S1S 48B*1010 39169837 19.45 SGD
Shipped after 2017-02-27
20 50 - - 52 50 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 165.9   1PC 1 S1S 50B*1010 39169846 20.11 SGD
Shipped after 2017-02-27
20 80 - - 82 80 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 406.3   1PC 1 S1S 80B*1010 39169891 35.08 SGD
Shipped after 2017-02-27
20 36 - - 38 36 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 91.7   1PC 1 S1S 36B*1010 39169803 15.24 SGD
Shipped after 2017-02-27
20 60 - - 62 60 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 246 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 60B*1010 39169864 24.40 SGD
Shipped after 2017-02-27
20 72 - - 74 72 5 JIS8 new class (JIS G 4501) Namiha - 2-M5 20 331.4   1PC 1 S1S 72B*1010 39169882 30.74 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products