Buy more than* S$200* and get FREE SHIPPING

Spur Gear S1S K Series

Pressure Angle (Degree)
20
Module
1
Form
K2
Material
S45C
...see all
Product Options
ADD TO CART
Screw Dimensions M Hub Outer Diameter dh (mm) Weight (g) Hole Diameter dd (mm) Number of Gears Face Width (B)(mm) Accessories Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Tooth Profile Total Length l (mm) Hub Length lh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions M Hub Outer Diameter dh (mm) Weight (g) Hole Diameter dd (mm) Number of Gears Face Width (B)(mm) Accessories Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Tooth Profile Total Length l (mm) Hub Length lh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-M4 14 25.5 6(H8) 12 12 Two set screws 14 12 5 New JIS8 class (JIS G 4501) Full depth tooth 30 18 1PC 1 S1S 12K*1206 39169925 9.02 SGD
In stock
2-M4 17 35.4 6(H8) 15 8 Twosetscrews 17 15 4 JIS8 new class (JIS G 4501) Namiha 25 17 1PC 1 S1S 15K*0806 39169961 9.02 SGD
Shipped after 2017-04-06
2-M4 - 30.6 6(H8) 14 8 Two set screws - - 4 JIS8 new class (JIS G 4501) Namiha 25 - 1PC 1 S1S 14K*0806 39169943 8.76 SGD
Shipped after 2017-04-07
2-M4 - 36.4 8(H8) 16 8 Two set screws - - 4 JIS8 new class (JIS G 4501) Namiha 25 - 1PC 1 S1S 16K*0808 39169977 9.31 SGD
Shipped after 2017-04-07
2-M4 20 47.6 8(H8) 18 8 Two set screws 20 - 4 JIS8 new class (JIS G 4501) Namiha 25 - 1PC 1 S1S 18K*0808 39169995 11.14 SGD
Shipped after 2017-04-07
2-M4 - 30.5 6(H8) 13 - Two set screws - - 5 JIS8 new class (JIS G 4501) Namiha 30 - 1PC 1 S1S 13K*1206 39169934 9.31 SGD
Shipped after 2017-04-06
2-M5 - 35.7 6(H8) 14 - Two set screws - - 5 JIS8 new class (JIS G 4501) Namiha 30 - 1PC 1 S1S 14K*1206 39169952 9.44 SGD
In stock
2-M4 19 41.8 8(H8) 17 8 Two set screws 19 - 4 JIS8 new class (JIS G 4501) Namiha 25 - 1PC 1 S1S 17K*0808 39169986 10.28 SGD
Shipped after 2017-04-07
ADD TO CART

Related Products