Buy more than* S$200* and get FREE SHIPPING

Flasher Relay, Motor Use

4.14 (56)
...see all
Product Options
ADD TO CART
Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4V85c/m 8WX 2+1.7W 1PC 1 MOWR64 39176837 5.36 SGD
In stock
12.8V85c/m 10WX 2+3.4W 1PC 1 MOWR12 39176855 5.36 SGD
In stock
6.4V85c/m 8WX 2+1.7W 1Box(10PC) 1 MOWR64 39176846 35.56 SGD
In stock
12.8V85c/m 10WX 2+3.4W 1Box(10PC) 1 MOWR12 39176864 35.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 15
3 star 7
2 star 1
1 star 4
Review Rating: 4.14
56 Customer Reviews
The reviews are automatic translation.
At repair
5
From Japan
On 2017-07-15 15:17:08
It was able to be used normally. I was sorry I did not have a motorcycle shop nearby
This review is about item#39176837.
Motorcycle maintenance
5
From Japan
On 2017-05-18 15:05:30
Well there is also a part of monotaro san 6V. I am satisfied.
This review is about item#39176837.
If it is 6V moped motorcycle ...
5
From Japan
On 2017-04-26 19:03:02
Even if there are differences in connectors, if you can convert, there is no problem.
This review is about item#39176837.
Repair parts for motocompo
4
From Japan
On 2017-04-04 00:44:12
I was able to use it without problems as with genuine products. It was cheap and good.
This review is about item#39176837.
For 50cc motorcycle
4
From Japan
On 2017-03-28 21:17:41
It is the second purchase. It is cheap and good, but is it a bit short lifetime? If there is a little more durability, five satisfied.
This review is about item#39176855.
Exchange
4
From Japan
On 2017-03-21 10:14:04
I thought that it is difficult to enter because the required number is small because it is 6v
This review is about item#39176837.
Relay exchange
1
From Japan
On 2017-03-11 15:37:15
I paid 540 yen for shipping costs and bought a blinker relay of 409 yen, but it is impossible to use in 3 days.
This review is about item#39176837.
For 6V Monkey
5
From Japan
On 2017-02-13 23:16:19
I bought it as a spare part for the old car 6V monkey. It is cheap and it is for stock. I was able to do a good shopping.
This review is about item#39176837.
For motocompo
5
From Japan
On 2017-02-01 22:43:20
It was inexpensive to obtain as part of old car. There is no problem in performance.
This review is about item#39176837.
Motorcycle repair
3
From Japan
On 2017-01-22 07:56:07
Mitsuba! Thinking that it was "Misuba" when you purchased it (laugh)
This review is about item#39176855.