Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ballast Only

4.00 (4)
Power Consumption (W)
35
Compatible Models
HID Conversion Kit H4 (Hi / Low) 12V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H4H/L 39188475 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
HID lighting of bad improvement
5
From Japan
On 2014-10-26 07:10:13
It was usable without problem. The length of the cable was short. It might be a little longer depending on the circumstances of the work.
This review is about item#39188475.
Vehicle maintenance
5
From Japan
On 2014-06-12 13:35:34
Now of age young child among which has been conspicuous failure in the HID of the short period of time that was installed in DIY, this repair parts are welcome.
This review is about item#39188475.
For exchange
2
From Japan
On 2014-04-19 14:56:33
Good
This review is about item#39188475.
Chinese-made HID spare
4
From Japan
On 2014-03-12 21:49:39
Since the ballast of the HID purchased in previous other has failed, it was diverted from what had in spare purchased separately in Monotaro's. This ballast purchase is what was purchased in its replenishment. Sales of this product of generic connections will be saved.
This review is about item#39188475.

Related Products