Buy more than* S$200* and get FREE SHIPPING

Sds-Plus Hammer Drill Bits W-Flute

2.51 (61)
Caution
When drilling, please start from low speed rotation, wait for the drill to reach a stable state, then move on to high speed rotation. Please put a pilot hole with a punch, etc. during drilling work. Continuous work wears the drill easily, so please do i
Purpose
Concrete, blocks, mortar, bricks, plasterboards, etc.
Compatible Motor
SDS plus shank lightweight hammer drill from Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc. *Please follow the directions of each manufacturer for available size for each model.
Shank Diameter (phi mm)
10
Hardness
HRA89
Work Material
Concrete, blocks, mortar, bricks, plasterboards, etc.
Material
Body: Cr40/ chip:YG8
...see all>
Product Options
ADD TO CART
Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 50 3.4 110 1PC 1 MCDS-034 39177074 -
Discontinued
[x]
3000 50 3.5 110 1PC 1 MCDS-035 39177083 -
Discontinued
[x]
3000 50 4.3 110 1PC 1 MCDS-043 39177092 -
Discontinued
[x]
3000 50 5 110 1PC 1 MCDS-050 39177101 -
Discontinued
[x]
3000 50 5.5 110 1PC 1 MCDS-055 39177117 -
Discontinued
[x]
2800 50 6.5 110 1PC 1 MCDS-065 39177126 -
Discontinued
[x]
2500 90 8.5 160 1PC 1 MCDS-085 39177135 -
Discontinued
[x]
2000 90 10.5 160 1PC 1 MCDS-105 39177144 -
Discontinued
[x]
2000 90 12.5 160 1PC 1 MCDS-125 39177153 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 4
2 star 4
1 star 32
Review Rating: 2.51
61 Customer Reviews
The reviews are automatic translation.
Cospara is good
5
From Japan
On 2017-04-17 09:06:06
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
This review is about item#39177135.
Use at work
5
From Japan
On 2016-10-30 17:53:10
I frequently use it so I always use it I am very helpful
This review is about item#39177144.
Drilling operation
5
From Japan
On 2016-08-03 06:02:12
I have 2 bits, but I want 3 pieces.
This review is about item#39177135.
Drilling of anchors
5
From Japan
On 2016-06-23 10:58:28
Purchasing, usability to fix the storeroom I am very satisfied.
This review is about item#39177135.
Used at the site of renovation
5
From Japan
On 2016-05-18 00:04:20
I am very satisfied with both price and quality.
This review is about item#39177135.
Drilling of concrete etc.
2
From Japan
On 2016-04-21 17:33:41
I thought that it was slightly bigger than the display size and when I measured with a caliper, it was still big.
This review is about item#39177126.
Campaign price
5
From Japan
On 2016-03-11 16:56:12
Purchased at campaign price. Because it was cheap, it is saved. The thinner diameter is earlier wear out so cheaper is better.
This review is about item#39177117.
For concrete anchor
3
From Japan
On 2016-02-06 20:00:08
It is the second purchase this time It is cheap and it can be used enough, I would like to buy it again
This review is about item#39177153.
Drilling in concrete
5
From Japan
On 2016-01-15 18:15:43
I am using it without problems.
This review is about item#39177126.
Exterior construction
5
From Japan
On 2015-12-03 16:17:10
It is unchanged from the manufacturer. Even in the case of a maker's product, there are times when it can be broken at one shot if it hits rebar etc.
This review is about item#39177144.

Related Products