Buy more than* S$200* and get FREE SHIPPING

Concrete Drill, Hexagonal Shaft Shank

3.81 (48)
Purpose
Blocks, mortar, bricks, plasterboards, etc., Blocks, mortar, bricks, plasterboards, etc.
Using Electric Drill Suitable Rotation (min-1[r.p.m])
3000
Compatible Motor
Vibration drill (modes of use/ vibration and rotation)
Effective Length (mm)
45
Hardness
HRA89
Work Material
Blocks, mortar, bricks, plasterboards, etc.
Overall Length (mm)
90
Material
Body: Cr40/ chip:YG8
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 1PC 1 MCDH-032 39177162 4.99 SGD
Shipped after 2018-02-26
3.4 1PC 1 MCDH-034 39177171 4.99 SGD
Shipped after 2018-02-26
3.5 1PC 1 MCDH-035 39177187 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 21
4 star 12
3 star 5
2 star 5
1 star 5
Review Rating: 3.81
48 Customer Reviews
The reviews are automatic translation.
Drilling of mortar wall
5
From Japan
On 2018-02-07 01:43:23
Even impact impact drivers are generally cheap and grateful items that can be drilled. I think that there is no particular problem unless it is used for concrete or brick.
This review is about item#39177162.
Used for drilling concrete walls
5
From Japan
On 2018-01-26 16:09:45
In fact it is good to empty with a vibration drill, but since the tool also becomes bulky, it is put in the case of the impact driver. I think that it is good to use carefully with heating.
This review is about item#39177187.
Block, outer wall
2
From Japan
On 2017-12-26 21:55:51
It may not be possible to use it with vibration, but it was a substitute that can not be used only by drill and impact rotation.
This review is about item#39177171.
Concrete pilot hole
4
From Japan
On 2017-12-25 15:18:29
I am satisfied because it is expensive as it is a cheap one as it is a consumable item.
This review is about item#39177171.
For siding pilot
5
From Japan
On 2017-12-21 12:43:47
It is low price and good sharpness, I purchase on a regular basis. It is very different from a thing sold for 100 hundred etc etc.
This review is about item#39177162.
For myself
4
From Japan
On 2017-10-29 12:08:03
I thought it was long, but it is a very good product that I can use normally.
This review is about item#39177171.
When missing a mortar wall no-plug screw
3
From Japan
On 2017-10-19 14:32:59
If mortar is not cured so much, it can be constructed with impact driver. It can be driven easily without using a heavy anchor drill, but the mortar that has proceeded with hardening has no point.
This review is about item#39177171.
Electrical construction
4
From Japan
On 2017-10-08 16:36:49
I use it as a vibration drill with Makita's 4 mode impact. Consumables, so if you think about the price, is this like? I will repeat for the time being.
This review is about item#39177187.
Drill a hole in the wall !!
5
From Japan
On 2017-07-25 14:35:33
Drilling of saddle attachment on concrete wall, purchase repeat, low price is helpful for strength.
This review is about item#39177187.
When installing a saddle on concrete
2
From Japan
On 2017-07-22 12:08:15
The hole does not open smoothly, the tip is weak, the price is reasonable.
This review is about item#39177171.

Related Products