NoteBuy more than* S$200* and get FREE SHIPPING

Industrial Endoscope, with Monitor

3.30 (71)
Caution
Batteries not included.
Purpose
Quality and assembly inspection of automobile engines and radiators, etc. Inspection of piping, ducts, plumbing & checking of mechanical operation, inside piping, internal inspection of walls, ceilings, under floors, etc.
Pixel Number
300000 pixels (head part)
Photographing Distance (cm)
5-30
LCD monitor
Color LCD 2.4 inch
Image Sensor
CMOS sensor
Focal Length (mm)
50
Dust-proof Water-proof
Equivalent to IP54 (Main body)/ Equivalent to IP67 (Camera)
Resolution
320 x 240 pixel (LCD)
Body Dimensions (Width x Depth x Height) (mm)
95x84x269
Battery life (hours)
2 hours of continuous operation
Head Diameter (phi mm)
9 (During protection ring is mounted: 10)
Light Source
High intensity white LED x 4 (amount of light is adjustable)
Functions
(Screen) half-turn
External Output
TV video terminal (1.2 m)
Minimum Bending Radius (mm)
50
Magnification
1.0/1.2/1.4/1.6/1.7/1.8/1.9/2.0
Cable Length (m)
1
Power
AA batteries x 4 (sold separately)
Operating Temperature Range (deg C)
0-45
Weight (g)
550 g (without batteries)
Accessories
AV terminal cable 1.2 m x 1 Option for tip (protection ring, side viewing mirror, magnet and hanging hooks) x 1 each
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M150A 39178185 -
Discontinued
[x]
Customer Reviews
5 star 21
4 star 17
3 star 10
2 star 8
1 star 15
Review Rating: 3.30
71 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-12-15 18:29:53
I regret that it was good if you choose with lighting the tip.
This review is about item#39178185.
For work
5
From Japan
On 2015-11-18 15:21:46
Because it is not a work, such as distinguish the fine things have been used without problem. Price is also affordable. Conclusion was purchased.
This review is about item#39178185.
Steel pipe (φ12 ~ φ19) used in rust inspection of the inner diameter of the
4
From Japan
On 2015-02-16 17:47:18
Amount of money has convinced so look good in cheap Wari
This review is about item#39178185.
Status check in the pipe
5
From Japan
On 2014-12-07 13:26:20
The first time I bought this time. Image quality was very worried, but the reflection was very clear. In a personal opinion, I think that I if there is a length 1㍍ in various lengths also other flexible camera. I will buy if there is 1.5㍍ and 2㍍!
This review is about item#39178185.
Used to check the inside of the wall
5
From Japan
On 2014-09-12 06:47:33
We used to see the inside of the wall. LED lights I think that hope a little more bright But when it was this price has been very satisfied.
This review is about item#39178185.
Inspection of the internal machinery
1
From Japan
On 2014-09-10 14:35:05
And put the battery to make sure again the battery of the box not tell when you press the power take a close stuffed paper in the lid are playing is one battery, but I wonder if this mon such. I think that the battery box is funny how I know how.
This review is about item#39178185.
Ceiling survey
5
From Japan
On 2014-08-11 18:17:54
The very function of what practice is required to master There are variations to the camera tip of the jig are satisfied.
This review is about item#39178185.
Inspection of internal piping!
5
From Japan
On 2014-07-13 11:35:24
I this price is also in addition to the great pipe, and he even many places
Work of pinching plants and the wall due to the electrical and construction equipment
2
From Japan
On 2014-05-26 11:14:02
I think this product itself is a thing very good, this model seems to be for the 'proximity warfare' (but would be obvious because it is a tool of this kind ...) My application is the amount of light of the built-in LED lighting in order to use and inserted into the walls in and the ceiling is not enough, it was not suitable for passing such use look at the periphery of the insertion destination. I was wondering purchase It was good if you buy the model that can be recorded on the card in a yellow body of the same price range of the (Royal Home Center) over-the-counter demonstration machine.
This review is about item#39178185.
For 覗鏡, such as in the wall
5
From Japan
On 2014-05-15 20:58:22
This feature great at this price.
This review is about item#39178185.

Related Products