Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

New Z Basic Type Microswitch

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Switching Frequency (times /min)
240 (no load)
Contact Materials
Ag alloy
Contact Resistance (mohm)
50 or less (due to the voltage drop method of DC6 to 8V 1A) (initial)
Standard Specification
Standard type
Terminal Shape
Screw terminal
Protection Structure
IP40
Standard
UL/C-UL
...see all>
Product Options
ADD TO CART
Contact Type Actuator Type Shape Force for Operating (OF) (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Type Actuator Type Shape Force for Operating (OF) (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switching type Hinge lever (Body top surface) grooved 0.69 1PC 1 AM1701F 39178842 10.99 SGD
In stock
The switched Panel mount roller plunger - 3.63 1PC 1 AM130811F 39178851 16.99 SGD
In stock
The switched Short hinge roller lever (Body top) grooved 1.57 1PC 1 AM1704F 39178833 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Lights when mail post is opened / closed
5
From Japan
On 2017-12-25 14:42:09
There is no problem with installation, how much is the durability at the time of use?
This review is about item#39178833.
I use it as a switch when opening and closing the door
5
From Japan
On 2017-08-23 18:31:12
I used a sensor type switch, but because I was anxious because it did not ring or ring, I switched it to an analog switch. Wireless is also nice, but wired can be relieved.
This review is about item#39178833.
During cutting work
1
From Japan
On 2017-05-19 14:52:22
We can not wait for four months until arrival of goods not arriving. What kind of stock are you doing? I want you to secure the number of stocks delivered and delivered when you purchase products.
This review is about item#39178842.
Used as a switch for a door chime
5
From Japan
On 2015-04-29 15:33:11
I am satisfied very much because it works well.
This review is about item#39178833.

Related Products