Buy more than* S$200* and get FREE SHIPPING

Sensor Bracket, Flexible, Round Shaft

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Black
Material
Polyamide PA (66N)
...see all
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Weight (g) Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Weight (g) Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 8 4 4 14 9 20 7.2 20 8 4.5 2 45   1PC 1 FSFPCX008-08J 39178921 4.15 SGD
Shipped after 2017-05-29
10 12 5.4 5 15 12 22 8.2 32 9.5 5.5 3 55   1PC 1 FSFPCX012-10J 39178964 5.72 SGD
Shipped after 2017-05-29
12 12 5.4 5 15 12 22 8.2 32 9.5 5.5 3 55   1PC 1 FSFPCX012-12J 39178973 5.72 SGD
Shipped after 2017-05-29
10 8 4 4 14 9 20 7.2 20 8 4.5 2 45   1PC 1 FSFPCX008-10J 39178937 6.83 SGD
Shipped after 2017-06-02
10 10 4 4 14 9 20 7.2 20 8 4.5 2 45   1PC 1 FSFPCX010-10J 39178946 4.36 SGD
Shipped after 2017-05-29
8 12 5.4 5 15 12 22 8.2 32 9.5 5.5 3 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FSFPCX012-08J 39178955 8.29 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of microscope
5
From Japan
On 2015-04-20 17:04:40
I did not expect to buy it at this cheap price. That's excellent. I would like to buy it in the future.
This review is about item#39178946.

Related Products