Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pantograph Compact Full Keyboard

5.00 (1)
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.3
Key Method
Pantograph
Warranty Period
6 months
Body Dimensions (Width x Depth x Height) (mm)
306.9 x 131.3 x 25.0 (excluding stand)
Keyboard Layout
Japanese 86 key
Compatible Models
Windows PC which Windows 7(including SP1)/ Vista (to SP2)/ XP (from SP2 to SP3) work in and equipped with a USB interface, PlayStationR3 (System software version 3.56) and Wii (body version 4.3J)
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Weight (g)
485
Color
Black
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-FCP026BK 39181204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2014-07-31 15:40:28
I was looking for a compact keyboard without a numeric keypad. I am satisfied with both size and touch.
This review is about item#39181204.

Related Products