Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Full Size Keyboard

Purpose
Full keyboard with USB numeric keypad which uses the same as laptop keyboard "pantograph system". Round panel design to draw a gentle curve, available to do natural key touch and comfortable handling. With obliquity angle adjustable stand. With non-slip rubber on the mounting surface of obliquity angle adjustable stand. Use obliquity angle adjustable stand, and available to be stood the keyboard by itself and to make effective use of desk space. For easy keying, with 19mm key pitch and Japanese 103 key arrangement, available to type comfortably. With easy to see stylish original font on key top. No need to install any dedicated driver, etc. Available to use it quickly only to connect it.
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.3
Key Method
Pantograph
Warranty Period
6 Months
Keyboard Layout
103 key Japanese
Dimensions (Width W x Depth D x Height H) (mm)
(Withoutstand)body/389.3x131.3x25.0
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Weight (g)
593
Color
Black
Compatible Models
Equipped with USB interface, models (including SP1) Windows7, Vista ( to SP2), xP (SP2 to SP3) to work, PlayStation3 (system software version 3.56), Wii (body version 4.3J)
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-FCP025BK 40142645 -
Discontinued
[x]
ADD TO CART

Related Products