Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pantograph Mini Full Keyboard

Interface
USB
Key Pitch (mm)
15.6
Key Strokes (mm)
2
Key Method
Pantograph
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
(Without stand) 221.2 x 99.2 x 20.8
Keyboard Layout
83 key Japanese
Compatible Models
Equipped with USB interface, Windows 7 (including SP1) / Vista (- SP2) / XP Windows PC (SP2 - SP3) to work, PlayStationR3 (system software version 3.56), Wii (body version 4.3J)
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Weight (g)
273
Color
Black
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-FCP027BK 39181231 -
Discontinued
[x]
ADD TO CART

Related Products