Buy more than* S$200* and get FREE SHIPPING

Inner Ear Headset

Caution
Not compatible with Macintosh.
Frequency Range (Hz)
(Headphones) 20 - 20000 (microphone) 100 - 10000
Speaker Type
Dynamic (stereo)
Directivity
(Mike) omnidirectional
Interface
3.5phi stereo mini plug
Wearing Method
Inner Ear type (both ears)
Color (Body)
Silver
Maximum Input (W)
(Headphone section) 10m
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
(Without cable) 43.0x16.2x13.7
Input Sensitivity
(Mike) -54 +/-3dB
Microphone Impedance (ohm)
2.2k
Headphone Impedance (ohm)
32
Headphone Driver Unit
15mm in diameter
Functions
(Microphone) mute function
Microphone
Electret condenser system
Compatible Models
PC / AT compatible machine with a headphone output and microphone input terminal of the terminal 3.5phi stereo mini-jack (DOS / V machine)
Cable Length (m)
(About 0.32 during winding) 1.05
Weight (g)
23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-EP04SV 39181256 -
Discontinued
[x]
ADD TO CART

Related Products