Buy more than* S$200* and get FREE SHIPPING

Head Set, Neck Band Type

Frequency Range (Hz)
(Headphones) 20 - 20000 (microphone) 20-16000
Speaker Type
Dynamic (mono)
Directivity
(Mike) bidirectional
Interface
3.5phi stereo mini plug
Wearing Method
Overhead type (one ear)
Color (Body)
Silver
Maximum Input (W)
(Headphone section) 20m
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
(Without cable) 130.0 x 50.0 x 200.0
Input Sensitivity
(Mike) -54 +/- 3dB
Microphone Impedance (ohm)
2.2k
Headphone Impedance (ohm)
32
Headphone Driver Unit
27mm in diameter
Microphone
Electret condenser system
Arm Length (mm)
(Microphone) 120
Compatible Models
PC / AT compatible machine with a headphone output and microphone input terminal of the terminal 3.5phi stereo mini-jack (DOS / V machine)
Cable Length (m)
1.8
Weight (g)
(Without cable) 43
Specification
(Headphone) volume adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-HP09SV 39181265 -
Discontinued
[x]
ADD TO CART

Related Products