Buy more than* S$200* and get FREE SHIPPING

Dust Prevention Shutter Power Strip

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
Electrical Appliance and Material Safety Law PSE fit
Color
White
Material
(Body) ABS resin, (plug) PVC, (outlet) urea resin
...see all>
Product Options
ADD TO CART
Plug Type Outlet Specification Cord Length (m) Rating Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Type Outlet Specification Cord Length (m) Rating Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P type / swing plug 2P type / 3 piece mouth 5 125V/15A/1500W 595 - - 1PC 1 T-ST01-22350WH 39181301 -
Discontinued
[x]
2P type / swing plug 2P type / four ports 2 125V/15A/1500W 294 2-3058 382-6741 1PC 1 T-ST01-22420WH 39181326 -
Discontinued
[x]
2P type / swing plug 2P type / four ports 5 125V/15A/1500W 615 - - 1PC 1 T-ST01-22450WH 39181344 -
Discontinued
[x]
2P plug type, swing 2P type, mouth four 1 125V 15A 1500W 187 - - 1PC 1 T-ST01-22410WH 39181317 -
Discontinued
[x]
2P plug type, swing 2P ceremony, three ports 1 125V 15A 1500W 167 - - 1PC 1 T-ST01-22310WH 39181274 -
Discontinued
[x]
2P plug type, swing 2P ceremony, three ports 2 125V 15A 1500W 274 - - 1PC 1 T-ST01-22320WH 39181283 -
Discontinued
[x]
2P type / swing plug 2P type / four ports 3 125V/15A/1500W 401 - - 1PC 1 T-ST01-22430WH 39181335 -
Discontinued
[x]
2P plug type, swing 2P ceremony, three ports 3 125V 15A 1500W 381 - - 1PC 1 T-ST01-22330WH 39181292 -
Discontinued
[x]
2P plug type, swing 2P ceremony, six mouth 2 125V 15A 1500W 329 - - 1PC 1 T-ST01-22620WH 39181362 -
Discontinued
[x]
2P plug type, swing 2P ceremony, six mouth 1 125V 15A 1500W 222 - - 1PC 1 T-ST01-22610WH 39181353 -
Discontinued
[x]
2P plug type, swing 2P ceremony, six mouth 3 125V 15A 1500W 436 - - 1PC 1 T-ST01-22630WH 39181371 -
Discontinued
[x]
ADD TO CART

Related Products