Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Security Function USB memory

Interface
USB2.0/1.1
Security
Encryption AES256bit (hardware)
Warranty Period
1 year
Memory Capacity
8GB
Body Dimensions (Width x Depth x Height) (mm)
78 x 20 x 9 (connector at the time of extension) 66 x 20 x 9 (connector retracted)
Compatible Models
Windows PC Equipped with USB2.0/1.1 interface, Windows 7/Windows Vista ( to SP2) / XP ( to SP3) to work
Connector Shape
USB Type A Male
Power
USB bus power
Weight (g)
About 14
Color
Black
Specification
Windows ReadyBoost compatible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-ENU208GBK 39181405 -
Discontinued
[x]
ADD TO CART

Related Products