Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foldable Pedal

4.00 (3)
Weight (g)
370
Dimension (mm)
99x74x28
Material
Resin
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Two washers 1Set(2PC) 1 F178 39181432 -
Discontinued
[x]
Purple Two washers 1Set(2PC) 1 F178 39181466 -
Discontinued
[x]
Pink Two washers 1Set(2PC) 1 F178 39181441 -
Discontinued
[x]
Clear Two washers 1PC 1 F178 39181457 -
Discontinued
[x]
Black Two washer 1PC 1 F178 39181475 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Because the pedal comes out when it's a roadbik, so it gets in the way of carrying it
5
From Japan
On 2014-08-16 15:22:51
While at a low cost it plays a full role
This review is about item#39181457.
16 inch folding bike for replacement
5
From Japan
On 2012-07-24 06:45:45
Bearings of existing things are going wrong, purchased goods are very good for replacement, and at this price it is hard to sell. The movement is also good, it is one push. I saw second hand at Yahoo auction, but it is quite expensive (about the same). Because I bought it with other things, shipping cost was not taken either. It is a recommended item.
This review is about item#39181475.
For white folding bicycle
2
From Japan
On 2012-07-01 12:04:29
I tried looking, but there was not a washer written in the manual. The left pedal is quite astound of movement.
This review is about item#39181457.

Related Products