Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hook and Loop Fastener

4.00 (1)
Purpose
Fixation of fabric with hook and loop fastener.
Tape Width (mm)
25
Width (mm)
25
Material
Nylon
...see all>
Product Options
ADD TO CART
Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Pink 1PC 1 G-87 39181624 3.99 SGD
Shipped after 2018-05-01
- Red 1PC 1 G-83 39181581 2.99 SGD
Shipped after 2018-05-08
- Green 1PC 1 G-85 39181606 2.99 SGD
Shipped after 2018-05-01
- Navy 1PC 1 G-84 39181597 2.99 SGD
Shipped after 2018-05-01
- Yellow 1PC 1 G-82 39181572 5.99 SGD
Shipped after 2018-05-01
- LightBlue 1PC 1 G-88 39181633 5.99 SGD
Shipped after 2018-05-01
- Black 1PC 1 G-86 39181615 2.99 SGD
In stock
15 White 1PC 1 G-81 39181563 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In-car curtain installation
4
From Japan
On 2017-06-19 17:00:17
I tried installing it compared with the 100 yen shop but this item could be firmly attached to the cloth under the same condition. Iron was laid at 50 ℃ at medium temperature level around 70 ℃.
This review is about item#39181615.

Related Products