Buy more than* S$200* and get FREE SHIPPING

Socks, Water Absorption Quick Dry

4.00 (1)
Length from Heel(cm)
25
Fabric
Cotton, acrylic, polyester, polyurethane
Size (cm)
27 to 29
Type
Sakimaru
Color
Assorted color from three colors navy, gray, charcoal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4Pair) 1 6261 39181992 15.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a normal work wear
4
From Japan
On 2013-11-03 08:43:34
It is a very good fit item. Just the fabric was a little thin.
This review is about item#39181992.

Related Products